Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS C600E-075 Keyless Rigid Coupling C600 Series 0.75 Shaft Diameter | AH7RJB 38AU78

CLIMAX METAL PRODUCTS C600E-075 Keyless Rigid Coupling C600 Series 0.75 Shaft Diameter

Item: AH7RJB Model: C600E-075Cross Ref: 38AU78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€358.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Rigid Coupling
MaterialSteel
Bore Diameter3/4"
Bore Diameter Tolerance+0"/-0.003"
Bore TypeRound
Coupling Length1.34"
Coupling MaterialCarbon Steel
Coupling Outside Diameter2.05"
Fastener Tightening Torque9 lbs.-ft.
For Shaft Diameter3/4"
Included Screws(3) Locking Screw
Length Through Bore1.18"
Number Of Locking Screws3
Rated Torque200 lbs.-ft.
Screw Length30 mm
Screw Thread SizeM6
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.4
Ship length (cm)5.2
Ship width (cm)5.2
HS code8483608000
Country of OriginIT

Product Variants

ProductModelMPNPrice
CLIMAX METAL PRODUCTS C600E-062 Keyless Rigid Coupling C600 Series 0.625 Shaft Diameter | AH7RHZ 38AU76 C600E-062C600E-062€333.48
CLIMAX METAL PRODUCTS C600E-068 Keyless Rigid Coupling C600 Series 0.688 Shaft Diameter | AH7RJA 38AU77 C600E-068C600E-068€301.20
CLIMAX METAL PRODUCTS C600E-081 Keyless Rigid Coupling C600 Series 0.813 Shaft Diameter | AH7RJC 38AU79 C600E-081C600E-081€322.09
CLIMAX METAL PRODUCTS C600E-087 Keyless Rigid Coupling C600 Series 0.875 Shaft Diameter | AH7RJD 38AU80 C600E-087C600E-087€347.75
CLIMAX METAL PRODUCTS C600E-093 Keyless Rigid Coupling C600 Series 0.938 Shaft Diameter | AH7RJE 38AU81 C600E-093C600E-093€354.00
CLIMAX METAL PRODUCTS C600E-100 Keyless RIgid Coupling C600 Series 1 Shaft Diameter | AH7RJF 38AU82 C600E-100C600E-100€383.79
CLIMAX METAL PRODUCTS C600E-106 Keyless Rigid Coupling C600 Series 1.063 Shaft Diameter | AH7RJG 38AU83 C600E-106C600E-106€392.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C600E-075 Keyless Rigid Coupling C600 Series 0.75 Shaft Diameter
€358.40 /unit