Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS C405M-28X55 Keyless Lock Assembly C405 Series 1.102 Shaft Diameter | AH7RHG 38AU60

CLIMAX METAL PRODUCTS C405M-28X55 Keyless Lock Assembly C405 Series 1.102 Shaft Diameter

Item: AH7RHG Model: C405M-28X55Cross Ref: 38AU60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€231.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Locking Assembly
Bolt SizeM6 x 35
FinishOil Dipped
Hub Contact Pressure38290.279 psi
MaterialSteel
Number Of Locking Bolts6
Outside Dia.2.165"
Outside Dia. Tolerance-0.002" to +0.002"
Overall Length1.811"
Shaft Dia.1.102"
Shaft Dia. Tolerance-0.002" to +0.002"
Transmissible Thrust15035.625 lbs.
Transmissible Torque58 lbs.-ft.
Withstand Temp.0°F to +400°F
Flange TypeNone
For Shaft Diameter28 mm
Keyless Bushing TypeMulti-Screw Locking Assembly
Maximum Transmitted Torque58 lbs.-ft.
Outside Diameter / For Bore Diameter55 mm
Outside Diameter Tolerance+0/-.002"
Overall Width46 mm
Screw Thread SizeM6 x 35
StandardsROHS

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.1
Ship length (cm)5.5
Ship width (cm)5.5
HS code8483608000
Country of OriginIT

Product Variants

ProductModelTransmissible TorqueHub Contact PressureTransmissible ThrustNumber Of Locking BoltsBolt SizeMaterialFinishWithstand Temp.Price
CLIMAX METAL PRODUCTS C123E-075 Keyless Lock Assem C123E Series 0.75 Shaft Diameter | AH7QYV 38AR62 C123E-07516 lbs.-ft.33105.691 psi6264.844 lbs.5M6 x 20SteelOil Dipped0°F to +400°F€86.60
CLIMAX METAL PRODUCTS C123E-087 KeylessLock Assem C123E Series 0.875 Shaft Diameter | AH7QYW 38AR63 C123E-08719 lbs.-ft.28376.307 psi6264.844 lbs.5M6 x 20SteelOil Dipped0°F to +400°F€99.32
CLIMAX METAL PRODUCTS C123E-100 Keyless Lock Assem C123E Series 1 Shaft Diameter | AH7QYX 38AR64 C123E-10026 lbs.-ft.29795.122 psi7517.813 lbs.6M6 x 20SteelOil Dipped0°F to +400°F€99.70
CLIMAX METAL PRODUCTS C123E-112 Keyless Lock Assembly C123E Series 1.125 Shaft Diameter | AH7QYY 38AR65 C123E-11229 lbs.-ft.26484.553 psi7517.813 lbs.6M6 x 20SteelOil Dipped0°F to +400°F€108.99
CLIMAX METAL PRODUCTS C123E-118 Keyless Lock Assembly C123E Series 1.188 Shaft Diameter | AH7QYZ 38AR66 C123E-11831 lbs.-ft.25090.629 psi7517.813 lbs.6M6 x 20SteelOil Dipped0°F to +400°F€107.12
CLIMAX METAL PRODUCTS C123E-125 Keyless LockAssem C123E Series 1.25 Shaft Diameter | AH7QZA 38AR67 C123E-12544 lbs.-ft.31781.463 psi10023.75 lbs.8M6 x 20SteelOil Dipped0°F to +400°F€113.99
CLIMAX METAL PRODUCTS C123E-137 Keyless Lock Assembly C123E Series 1.375 Shaft Diameter | AH7QZB 38AR68 C123E-13748 lbs.-ft.28892.239 psi10023.75 lbs.8M6 x 20SteelOil Dipped0°F to +400°F€111.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C405M-28X55 Keyless Lock Assembly C405 Series 1.102 Shaft Diameter
€231.51 /unit