Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 21373500C70050 Cordset, M23 Female Straight X Bare Wire, 12 Pins, Black, Pur, 5 M Cable Lg | CT3PAR

HARTING 21373500C70050 Cordset, M23 Female Straight X Bare Wire, 12 Pins, Black, Pur, 5 M Cable Lg

Item: CT3PAR Model: 21373500C70050Cross Ref: 793UA7
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Length5m
Cable TypeRound
End 1 GenderFemale
End 1 Mounting OrientationStraight
End 1 Number Of Pins12
End Connection Type 1M23
End Connection Type 2Bare Wire
FeaturesFlame Retardancy, Highly Emc Resistant, Oil And Uv Resistant
Ip RatingIP67
Jacket ColorBlack
Jacket MaterialPUR
Max. Amps6A
Max. Operating Temp.80°C
Max. Voltage300V
Min. Operating Temp.-40°C
Number Of Wires12
Wire Size18 AWG
Cable Jacket ColorBlack
Cable Jacket MaterialPUR
End 1 ConnectionM23 Female
End 1 Connection TypeM23
End 2 ConnectionBare Wire
End 2 Connection TypeBare Wire
Maximum Current (a)6A
Maximum Operating Temperature176°F
Maximum Voltage300V
Minimum Operating Temperature-40°F

Shipping Info:

Ship weight (kg) 1.0035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd 1 Mounting OrientationEnd 1 Number Of PinsCable LengthWire SizeJacket MaterialMax. AmpsMax. VoltageNumber Of WiresPrice
HARTING 21373600C71050 Cordset, M23 Female Angled X Bare Wire, 12 Pins, Black, PVC, 5 M Cable Lg | CT3NYA 21373600C71050Angled125m18 AWGPVC6A300V12-
RFQ
HARTING 21373600F72050 Cordset, M23 Female Angled X Bare Wire, 17 Pins, Black, Pur, 5 M Cable Lg | CT3NYC 21373600F72050Angled175m18 AWGPUR9A150V17-
RFQ
HARTING 21373600D74050 Cordset, M23 Female Angled X Bare Wire, 19 Pins, Black, Pur, 5 M Cable Lg | CT3NYR 21373600D74050Angled195m18 AWG, 22 AWGPUR9A150V19€140.39
HARTING 21373600D75100 Cordset, M23 Female Angled X Bare Wire, 19 Pins, Black, PVC, 10 M Cable Lg | CT3NYT 21373600D75100Angled1910m18 AWG, 22 AWGPVC9A150V19-
RFQ
HARTING 21373600D75050 Cordset, M23 Female Angled X Bare Wire, 19 Pins, Black, PVC, 5 M Cable Lg | CT3NYU 21373600D75050Angled195m18 AWG, 22 AWGPVC9A150V19-
RFQ
HARTING 21373500C70100 Cordset, M23 Female Straight X Bare Wire, 12 Pins, Black, Pur, 10 M Cable Lg | CT3NYV 21373500C70100Straight1210m18 AWGPUR6A300V12-
RFQ
HARTING 21373500C71100 Cordset, M23 Female Straight X Bare Wire, 12 Pins, Black, PVC, 10 M Cable Lg | CT3NYW 21373500C71100Straight1210m18 AWGPVC6A300V12-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 21373500C70050 Cordset, M23 Female Straight X Bare Wire, 12 Pins, Black, Pur, 5 M Cable Lg