Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C98131 Spiral Flute Tap, 7/8-14 Thread Size, 2 5/16 Inch Thread Length, 5 1/2 Inch Length | CQ9QYR

CLEVELAND C98131 0 Spiral Flute Tap, 7/8-14 Thread Size, 2 5/16 Inch Thread Length, 5 1/2 Inch Length

Item: CQ9QYR Model: C98131Cross Ref: 45ET49 / 0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€315.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size20.9 mm
65% Thread Drill Size0.812"
75% Thread Drill Size20.4 mm
Drill Bit Size13/16"
Extended NeckYes
FeaturesSemi-Bottoming Tap Chamfer
FinishBlack Oxide
Fits ClassClass 2B
Helix Angle38°
Number Of Flutes4
Overall Length5 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Shank Dia.0.688"
Shank Length3 1/8"
Shank TypeStraight
Spiral DirectionRight Hand
Square Size0.523"
System Of MeasurementImperial
Tap ChamferSemi Bottoming
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length2 5/16"
Thread Limit2B
Thread Size7/8"-14
Thread StandardFine
Threads Per Inch14
Class Of FitClass 2B
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, M, N, P
Secondary Material Application Iso CodeK, M, P
Shank Type - MachiningStraight
StandardsDIN/ASME
Tap FinishBlack Oxide
Tap StyleSpiral Flute
Tap Thread Size7/8"-14
Thread Limit / Class Of Fit2B

Shipping Info:

Ship weight (kg) 0.3177
Ship height (cm)2.59
Ship length (cm)14.3
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeShank Dia.Thread StandardPrice
CLEVELAND C98110 Spiral Flute Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTE C98110#10-241"2 3/4"2B3#250.188"Coarse€39.91
CLEVELAND C98111 Spiral Flute Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTM C98111#10-321"2 3/4"2B3#210.188"Fine€39.91
CLEVELAND C98112 Spiral Flute Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTV C98112#12-241 1/16"3 1/8"2B34.45 mm0.219"Coarse€33.92
CLEVELAND C89212 Spiral Flute Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTW C89212#12-241 1/16"3 1/8"2B34.45 mm0.219"Coarse€50.47
CLEVELAND C89213 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QUA C89213#12-281 1/16"3 1/8"2B34.6 mm0.219"Fine€50.47
CLEVELAND C98113 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QUB C98113#12-281 1/16"3 1/8"2B34.6 mm0.219"Fine€39.91
CLEVELAND C89201 Spiral Flute Tap, #2-56 Thread Size, 1/2 Inch Thread Length, 1 3/4 Inch Length | CQ9QUC C89201#2-561/2"1 3/4"2B31.73 mm0.141"Coarse€80.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C98131 0 Spiral Flute Tap, 7/8-14 Thread Size, 2 5/16 Inch Thread Length, 5 1/2 Inch Length
€315.38 /unit