Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C98053 Spiral Flute Tap, M22X2.5 Thread Size, 59.99 mm Thread Length, 140 mm Length, 4 Flutes | CQ9RBG

CLEVELAND C98053 0 Spiral Flute Tap, M22X2.5 Thread Size, 59.99 mm Thread Length, 140 mm Length, 4 Flutes

Item: CQ9RBG Model: C98053Cross Ref: 435X08 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€416.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size0.797"
65% Thread Drill Size0.781"
75% Thread Drill Size19.5 mm
Drill Bit Size19.5 mm
Extended NeckYes
FinishHard Lube
Fits ClassClass 6H
GradeGrade 980SF
Helix Angle38°
Number Of Flutes4
Overall Length140 mm
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Secondary Material ApplicationSteel
Shank Dia.17.7 mm
Shank Length80 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size13.28 mm
System Of MeasurementMetric
Tap ChamferSemi Bottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardASME, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length59.99 mm
Thread Limit6H
Thread Pitch2.5 mm
Thread SizeM22 x 2.5
Thread StandardMetric
Class Of FitClass 6H
Material Grade - MachiningGrade PER-980SF
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN/ASME
Tap StyleSpiral Flute
Thread Limit / Class Of Fit6H

Shipping Info:

Ship weight (kg) 0.3177
Ship height (cm)2.59
Ship length (cm)14.3
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread Size75% Thread Drill SizeThread LimitShank Dia.Tap TypePrice
CLEVELAND C50025 Spiral Flute Tap Modified Bottoming 3/8 Inch x 24 Bright | AG2CEQ 31GF26 C500255/8"3.031"3---0.381"Modified Bottom€70.46
CLEVELAND C89317 Spiral Flute Tap, 5/16-24 Thread Size, Unf, 3 17/32 Inch Overall Length, Cobalt, Black Oxide | CH6NQD 45EP29 C893171 3/8"3.531"35/16"-24--0.312"Spiral Flute€56.65
CLEVELAND C98010 Spiral Flute Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTD C980101"2 3/4"3#10-24#252B0.188"Spiral Flute€47.69
CLEVELAND C98011 Spiral Flute Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTL C980111"2 3/4"3#10-32#212B0.188"Spiral Flute€47.69
CLEVELAND C89312 Spiral Flute Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTX C893121 1/16"3 1/8"3#12-244.45 mm2B0.219"Spiral Flute€40.33
CLEVELAND C89313 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTY C893131 1/16"3 1/8"3#12-284.6 mm2B0.219"Spiral Flute€40.33
CLEVELAND C98013 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTZ C980131 1/16"3 1/8"3#12-284.6 mm2B0.219"Spiral Flute€51.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C98053 0 Spiral Flute Tap, M22X2.5 Thread Size, 59.99 mm Thread Length, 140 mm Length, 4 Flutes
€416.87 /unit