Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C98030 Spiral Flute Tap, 7/8-9 Thread Size, 2 5/16 Inch Thread Length, 5 1/2 Inch Length | CQ9QYZ

CLEVELAND C98030 0 Spiral Flute Tap, 7/8-9 Thread Size, 2 5/16 Inch Thread Length, 5 1/2 Inch Length

Item: CQ9QYZ Model: C98030Cross Ref: 45ER96 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size0.797"
65% Thread Drill Size0.781"
75% Thread Drill Size19.5 mm
Drill Bit Size49/64"
Extended NeckNo
FinishHard Lube
Fits ClassClass 2B
GradeGrade 980SF
Helix Angle38°
Number Of Flutes4
Overall Length5 1/2"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Shank Dia.0.688"
Shank Length3 1/8"
Shank TypeStraight
Spiral DirectionRight Hand
Square Size0.523"
System Of MeasurementImperial
Tap ChamferSemi Bottoming
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardASME, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length2 5/16"
Thread Limit2B
Thread Size7/8"-9
Thread StandardCoarse
Threads Per Inch9
Class Of FitClass 2B
Material Grade - MachiningGrade PER-980SF
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsDIN/ASME
Tap StyleSpiral Flute
Thread Limit / Class Of Fit2B

Shipping Info:

Ship weight (kg) 0.3177
Ship height (cm)2.59
Ship length (cm)14.3
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread Size75% Thread Drill SizeThread LimitShank Dia.Tap TypePrice
CLEVELAND C50025 Spiral Flute Tap Modified Bottoming 3/8 Inch x 24 Bright | AG2CEQ 31GF26 C500255/8"3.031"3---0.381"Modified Bottom€70.46
CLEVELAND C89317 Spiral Flute Tap, 5/16-24 Thread Size, Unf, 3 17/32 Inch Overall Length, Cobalt, Black Oxide | CH6NQD 45EP29 C893171 3/8"3.531"35/16"-24--0.312"Spiral Flute€56.65
CLEVELAND C98010 Spiral Flute Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTD C980101"2 3/4"3#10-24#252B0.188"Spiral Flute€47.69
CLEVELAND C98011 Spiral Flute Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTL C980111"2 3/4"3#10-32#212B0.188"Spiral Flute€47.69
CLEVELAND C89312 Spiral Flute Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTX C893121 1/16"3 1/8"3#12-244.45 mm2B0.219"Spiral Flute€40.33
CLEVELAND C89313 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTY C893131 1/16"3 1/8"3#12-284.6 mm2B0.219"Spiral Flute€40.33
CLEVELAND C98013 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTZ C980131 1/16"3 1/8"3#12-284.6 mm2B0.219"Spiral Flute€51.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C98030 0 Spiral Flute Tap, 7/8-9 Thread Size, 2 5/16 Inch Thread Length, 5 1/2 Inch Length
€349.12 /unit