Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C96150 Spiral Point Tap, M18X1.5 Thread Size, 54.99 mm Thread Length, 125 mm Length, 6H | CQ9RWB

CLEVELAND C96150 0 Spiral Point Tap, M18X1.5 Thread Size, 54.99 mm Thread Length, 125 mm Length, 6H

Item: CQ9RWB Model: C96150Cross Ref: 45ER65 / 0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size16.9 mm
65% Thread Drill Size0.656"
75% Thread Drill Size16.5 mm
Drill Bit Size16.5 mm
Extended NeckYes
FinishBlack Oxide
Fits ClassClass 6H
Number Of Flutes4
Overall Length125 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Shank Dia.13.77 mm
Shank Length70 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size10.31 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap Length StandardDIN
Tap MaterialHigh Speed Steel E
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length54.99 mm
Thread Limit6H
Thread Pitch1.5 mm
Thread SizeM18 x 1.5
Thread StandardMetric Fine
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeH, K, N, P
Secondary Material Application Iso CodeK, M, P
Shank Type - MachiningStraight
StandardsDIN/ANSI
Tap FinishBlack Oxide
Tap Thread SizeM18 x 1.5
Thread Limit / Class Of Fit6H

Shipping Info:

Ship weight (kg) 0.1764
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeShank Dia.Thread StandardPrice
CLEVELAND C96110 Spiral Point Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length, 3 Flutes | CQ9RFA C96110#10-241"2 3/4"2B3#250.094"Coarse€24.93
CLEVELAND C96111 Spiral Point Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length, 3 Flutes | CQ9RFM C96111#10-321"2 3/4"2B3#210.094"Fine€28.82
CLEVELAND C86112 Spiral Point Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9RGC C86112#12-241 1/16"3 1/8"2B34.45 mm0.109"Coarse€35.21
CLEVELAND C86113 Spiral Point Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9RGK C86113#12-281 1/16"3 1/8"2B34.6 mm0.109"Fine€36.76
CLEVELAND C96113 Spiral Point Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length, 2B | CQ9RGN C96113#12-281 1/16"3 1/8"2B34.6 mm0.109"Fine€26.50
CLEVELAND C86101 Spiral Point Tap, #2-56 Thread Size, 1/2 Inch Thread Length, 1 3/4 Inch Length, 3 Flutes | CQ9RGV C86101#2-561/2"1 3/4"2B31.73 mm0.141"Coarse€54.91
CLEVELAND C96101 Spiral Point Tap, #2-56 Thread Size, 1/2 Inch Thread Length, 1 3/4 Inch Length, 3 Flutes | CQ9RGX C96101#2-561/2"1 3/4"2B31.73 mm0.141"Coarse€50.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C96150 0 Spiral Point Tap, M18X1.5 Thread Size, 54.99 mm Thread Length, 125 mm Length, 6H
€159.72 /unit