Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C95530 Solid Router, Spiral Upcut, 1/2 In, 1 1/2 In, 3 In, 15 Degree Helix Angle | CQ9NHW

CLEVELAND C95530 3201 Solid Router, Spiral Upcut, 1/2 In, 1 1/2 In, 3 In, 15 Degree Helix Angle

Item: CQ9NHW Model: C95530Cross Ref: 789KP4 / 3201
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter
Coolant FedNon Coolant Through
Cutting Dia.1/2"
Cutting DirectionRight Hand
Cutting Length1 1/2"
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End TypeSingle End
FinishDiamond Film
Flute TypeSpiral Upcut
GradeGrade C2 Micro Grain
Helix Angle15°
List Number3201
MaterialCarbide
Number Of Flutes8
Overall Length3"
Primary Material ApplicationComposite
Shank Dia.1/2"
Shank Length1 1/2"
System Of MeasurementImperial
Cutter Dia.1/2"
Cutting Direction - MachiningRight Hand
Finish - MachiningDiamond Film
Length Of Cut1 1/2"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Primary Material Application Iso CodeO
Router Bit Flute TypeSpiral Upcut
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)8.26
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCutting LengthOverall LengthShank Dia.Number Of FlutesFinishFlute TypeHelix AngleCutting Dia.Price
CLEVELAND C95540 Solid Router, Compression Spiral, 1/2 In, 1 1/8 In, 3 In, 30 Degree Helix Angle | CQ9NDB C955401 1/8"3"1/2"4Diamond FilmCompression Spiral30°1/2"€934.60
CLEVELAND C95538 Solid Router, Compression Spiral, 1/4 In, 3/4 In, 2 1/2 In | CQ9NDC C955383/4"2 1/2"1/4"4Diamond FilmCompression Spiral30°1/4"€484.43
CLEVELAND C95537 Solid Router, Compression Spiral, 1/8 In, 3/8 In, 1 1/2 In | CQ9NDD C955373/8"1 1/2"1/8"4Diamond FilmCompression Spiral30°1/8"€343.11
CLEVELAND C95539 Solid Router, Compression Spiral, 3/8 In, 1 1/8 In, 3 In, 30 Degree Helix Angle | CQ9NDE C955391 1/8"3"3/8"4Diamond FilmCompression Spiral30°3/8"€720.53
CLEVELAND C95365 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDF C953655 mm38 mm3 mm-Bright, UncoatedDiamond Cut45°1.5 mm€13.34
CLEVELAND C95423 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDG C954235 mm38 mm3 mm-Bright, UncoatedDiamond Cut45°1.5 mm€14.10
CLEVELAND C95394 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDH C953945 mm38 mm3 mm-Bright, UncoatedDiamond Cut45°1.5 mm€13.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C95530 3201 Solid Router, Spiral Upcut, 1/2 In, 1 1/2 In, 3 In, 15 Degree Helix Angle