Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C95398 Solid Router, Diamond Cut, 5 mm, 16 mm, 50 mm, 45 Degree Helix Angle | CQ9NGJ

CLEVELAND C95398 3100 Solid Router, Diamond Cut, 5 mm, 16 mm, 50 mm, 45 Degree Helix Angle

Item: CQ9NGJ Model: C95398Cross Ref: 789K92 / 3100
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter
Coolant FedNon Coolant Through
Cutting Dia.5 mm
Cutting DirectionRight Hand
Cutting Length16 mm
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End TypeSingle End
FinishBright, Uncoated
Flute TypeDiamond Cut
GradeGrade C2 Micro Grain
Helix Angle45°
List Number3100
MaterialCarbide
Number Of Flutes0
Overall Length50 mm
Primary Material ApplicationComposite
Shank Dia.6 mm
Shank Length34 mm
System Of MeasurementMetric
Cutter Dia.5 mm
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Length Of Cut16 mm
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemMetric
Primary Material Application Iso CodeO
Router Bit Flute TypeDiamond Cut
Shank Diameter6 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)5.64
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCutting LengthOverall LengthShank Dia.Number Of FlutesFinishFlute TypeHelix AngleCutting Dia.Price
CLEVELAND C95540 Solid Router, Compression Spiral, 1/2 In, 1 1/8 In, 3 In, 30 Degree Helix Angle | CQ9NDB C955401 1/8"3"1/2"4Diamond FilmCompression Spiral30°1/2"€934.60
CLEVELAND C95538 Solid Router, Compression Spiral, 1/4 In, 3/4 In, 2 1/2 In | CQ9NDC C955383/4"2 1/2"1/4"4Diamond FilmCompression Spiral30°1/4"€484.43
CLEVELAND C95537 Solid Router, Compression Spiral, 1/8 In, 3/8 In, 1 1/2 In | CQ9NDD C955373/8"1 1/2"1/8"4Diamond FilmCompression Spiral30°1/8"€343.11
CLEVELAND C95539 Solid Router, Compression Spiral, 3/8 In, 1 1/8 In, 3 In, 30 Degree Helix Angle | CQ9NDE C955391 1/8"3"3/8"4Diamond FilmCompression Spiral30°3/8"€720.53
CLEVELAND C95365 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDF C953655 mm38 mm3 mm-Bright, UncoatedDiamond Cut45°1.5 mm€13.34
CLEVELAND C95423 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDG C954235 mm38 mm3 mm-Bright, UncoatedDiamond Cut45°1.5 mm€14.10
CLEVELAND C95394 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDH C953945 mm38 mm3 mm-Bright, UncoatedDiamond Cut45°1.5 mm€13.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C95398 3100 Solid Router, Diamond Cut, 5 mm, 16 mm, 50 mm, 45 Degree Helix Angle