Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C95016 Thread Mill, Carbide, TiAlN, 4 Flute, 9/16-18 Thread Size, 0.3700 Inch Size Cutter Dia | CQ9ZUG

CLEVELAND C95016 0 Thread Mill, Carbide, TiAlN, 4 Flute, 9/16-18 Thread Size, 0.3700 Inch Size Cutter Dia

Item: CQ9ZUG Model: C95016Cross Ref: 789LG6 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
Cutting Dia.0.37"
Cutting DirectionNeutral
Cutting Length7/8"
Drilling Tool ConfigurationIndividual
FinishTiAlN
Flute TypeHelical
List NumberCTM
MaterialCarbide
Material ApplicationCarbon Steel, Alloy Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Hardened Steel
Measurement SystemDecimal Inch
NomenclatureP , P, K, S, H
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationAlloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel
Primary Material Application Iso CodeM, P
Shank Dia.1/2"
Shank Length2 5/8"
System Of MeasurementImperial
Teeth Per Inch18
Thread Length7/8"
Thread Size9/16"-18
Thread StandardFine
Cutter Diameter0.3700"
Length Of Cut0.875"
Material ApplicationsCarbon Steel, Alloy Steel, Stainless Steel, Cast Iron, Hi-temp Alloy And Hardened Steel

Shipping Info:

Ship weight (kg) 0.122
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.List NumberThread SizeCutting LengthNomenclatureThread StandardPrice
CLEVELAND C95072 Thread Mill, Carbide, TiAlN, 2 Flute, M4x0.7 Thread Size, 0.1200 Inch Size Cutter Dia | CQ9ZRY C9507222"1/8"CTMMM4 x 0.71/4"P, K, S, HMetric€191.77
CLEVELAND C95005 Thread Mill, Carbide, TiAlN, 3 Flute, 1/4-20 Thread Size, 0.1800 Inch Size Cutter Dia | CQ9ZRZ C9500532 1/2"3/16"CTM1/4"-201/2"P, K, S, HCoarse€227.26
CLEVELAND C95026 Thread Mill, Carbide, TiAlN, 3 Flute, 1/4-20 Thread Size, 0.1800 Inch Size Cutter Dia | CQ9ZTA C9502632 1/2"3/16"CTMC1/4"-201/2"P, K, S, HCoarse€281.85
CLEVELAND C95027 Thread Mill, Carbide, TiAlN, 3 Flute, 1/4-28 Thread Size, 0.1800 Inch Size Cutter Dia | CQ9ZTB C9502732 1/2"3/16"CTMC1/4"-281/2"P, K, S, HFine€281.85
CLEVELAND C95003 Thread Mill, Carbide, TiAlN, 3 Flute, 10-24 Thread Size, 0.1200 Inch Size Cutter Dia | CQ9ZTC C9500332"3/16"CTM#10-240.312"P, K, S, HCoarse€247.29
CLEVELAND C95004 Thread Mill, Carbide, TiAlN, 3 Flute, 10-32 Thread Size, 0.1200 Inch Size Cutter Dia | CQ9ZTD C9500432"3/16"CTM#10-320.312"P, K, S, HFine€247.29
CLEVELAND C95028 Thread Mill, Carbide, TiAlN, 3 Flute, 5/16-18 Thread Size, 0.2400 Inch Size Cutter Dia | CQ9ZTE C9502832 1/2"1/4"CTMC5/16"-185/8"P, K, S, HCoarse€303.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C95016 0 Thread Mill, Carbide, TiAlN, 4 Flute, 9/16-18 Thread Size, 0.3700 Inch Size Cutter Dia
€393.16 /unit