Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C92585 Screw Machine Drill Bit, 5 mm Drill Bit Size, 92 mm Overall Length | CQ9PWX

CLEVELAND C92585 6300 Screw Machine Drill Bit, 5 mm Size, 92 mm Overall Length

Item: CQ9PWX Model: C92585Cross Ref: 789L59 / 6300
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1969
Drill Bit Point TypeSplit Point
Drill Bit Size5 mm
Finish - MachiningAlTiN
Flute Length54 mm
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth40 mm
Measurement SystemMetric
Overall Length92 mm
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsDIN 6535 HA
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0279
Ship height (cm)2.54
Ship length (cm)8.41
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
CLEVELAND C89627 Screw Machine Drill Bit, #12 Drill Bit Size, 2.500 Inch Overall Length | CQ9NNW C89627#120.1892 1/2"0.188"€71.30
CLEVELAND C89628 Screw Machine Drill Bit, #13 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPG C89628#130.1852 1/2"0.188"€66.10
CLEVELAND C89629 Screw Machine Drill Bit, #14 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPQ C89629#140.1822 1/2"0.188"€68.27
CLEVELAND C89630 Screw Machine Drill Bit, #15 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPY C89630#150.182 1/2"0.188"€66.89
CLEVELAND C89631 Screw Machine Drill Bit, #16 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQF C89631#160.1772 1/2"0.172"€74.40
CLEVELAND C89632 Screw Machine Drill Bit, #17 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQP C89632#170.1732 1/2"0.172"€81.58
CLEVELAND C89633 Screw Machine Drill Bit, #18 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQX C89633#180.16952 1/2"0.172"€73.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C92585 6300 Screw Machine Drill Bit, 5 mm Size, 92 mm Overall Length