Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C92556 Screw Machine Drill Bit, 8.50 mm Drill Bit Size, 103 mm Overall Length | CQ9QQB

CLEVELAND C92556 6200 Screw Machine Drill Bit, 8.50 mm Size, 103 mm Overall Length

Item: CQ9QQB Model: C92556Cross Ref: 789L30 / 6200
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.3346
Depth:dia. Ratio5xD
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size8.5 mm
Drill Diameter Tolerance0"/-0.001"
Drill Length ClassJobber Length
Finish - MachiningAlTiN
Flute Length61 mm
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth42.5 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Overall Length103 mm
Primary Material ApplicationAll Materials, Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Aluminum, Stainless Steel, Steel, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application Iso CodeP, M, S
Secondary Material ApplicationAluminum, Hardened Steel, Hardened Steel, Low Carbon Steel, Stainless Steel, Titanium, Composite, Composite, Nickel, Titanium, Medium Carbon Steel, Stainless Steel
Secondary Material Application Iso CodeK, N, H
Shank Diameter10 mm
Shank Length40 mm
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsDIN 6535 HA
Web ConstructionSplit
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)12.29
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
CLEVELAND C89627 Screw Machine Drill Bit, #12 Drill Bit Size, 2.500 Inch Overall Length | CQ9NNW C89627#120.1892 1/2"0.188"€71.30
CLEVELAND C89628 Screw Machine Drill Bit, #13 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPG C89628#130.1852 1/2"0.188"€66.10
CLEVELAND C89629 Screw Machine Drill Bit, #14 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPQ C89629#140.1822 1/2"0.188"€68.27
CLEVELAND C89630 Screw Machine Drill Bit, #15 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPY C89630#150.182 1/2"0.188"€66.89
CLEVELAND C89631 Screw Machine Drill Bit, #16 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQF C89631#160.1772 1/2"0.172"€74.40
CLEVELAND C89632 Screw Machine Drill Bit, #17 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQP C89632#170.1732 1/2"0.172"€81.58
CLEVELAND C89633 Screw Machine Drill Bit, #18 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQX C89633#180.16952 1/2"0.172"€73.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C92556 6200 Screw Machine Drill Bit, 8.50 mm Size, 103 mm Overall Length