Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C89667 Screw Machine Drill Bit, #52 Drill Bit Size, 2 Inch Overall Length | CQ9PCQ

CLEVELAND C89667 1767 Screw Machine Drill Bit, #52 Size, 2 Inch Overall Length

Item: CQ9PCQ Model: C89667Cross Ref: 60HA69 / 1767
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.0635
Drill Bit Point Angle118°
Drill Bit Point TypeFacet
Drill Bit Size#52
Drill Length ClassStub Length
FinishBright, Uncoated
Flute Length5/8"
Flute TypeSpiral
GradeGeneral Purpose
List Number1767
MaterialCarbide
Number Of Flutes2
Overall Length2"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationAluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, M, N, P
Shank Dia.0.062"
Shank Length1 3/8"
Shank TypeStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.54
Ship length (cm)8.46
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
CLEVELAND C89627 Screw Machine Drill Bit, #12 Drill Bit Size, 2.500 Inch Overall Length | CQ9NNW C89627#120.1892 1/2"0.188"€71.30
CLEVELAND C89628 Screw Machine Drill Bit, #13 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPG C89628#130.1852 1/2"0.188"€66.10
CLEVELAND C89629 Screw Machine Drill Bit, #14 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPQ C89629#140.1822 1/2"0.188"€68.27
CLEVELAND C89630 Screw Machine Drill Bit, #15 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPY C89630#150.182 1/2"0.188"€66.89
CLEVELAND C89631 Screw Machine Drill Bit, #16 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQF C89631#160.1772 1/2"0.172"€74.40
CLEVELAND C89632 Screw Machine Drill Bit, #17 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQP C89632#170.1732 1/2"0.172"€81.58
CLEVELAND C89633 Screw Machine Drill Bit, #18 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQX C89633#180.16952 1/2"0.172"€73.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C89667 1767 Screw Machine Drill Bit, #52 Size, 2 Inch Overall Length