Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C89573 Jobber Length Drill Bit, #1 Drill Bit Size, 3 Inch Overall Length | CQ9HQG

CLEVELAND C89573 1727 Jobber Length Drill Bit, #1 Size, 3 Inch Overall Length

Item: CQ9HQG Model: C89573Cross Ref: 60GZ75 / 1727
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.228
Depth X Dia. Ratio4xd
Drill Length ClassJobber Length
FinishBright
Flute Length1 3/4"
Flute TypeSlow Spiral
Helix Angle+10° to +20°
List Number1727
MaterialCarbide
Max. Drilling Depth1.312"
Number Of Coolant Holes0
Number Of Flutes2
Overall Length3"
Point Angle118°
Point TypeFacet
Primary Material ApplicationAluminum And Non Ferrous Material, Cast Iron
Primary Material Application Iso CodeK, N
Secondary Material ApplicationAlloy Steel, Carbon Steel, Stainless Steel
Secondary Material Application Iso CodeM, P
Shank Dia.0.219"
Shank Length1 1/4"
Shank TypeStraight
Sheeter DrillNo
Size#1
Spiral DirectionRight Hand
Web ThinningThinned
Material - MachiningCarbide
Maximum Drilling Depth1 5/16"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.0189
Ship height (cm)2.54
Ship length (cm)9.35
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthPrice
CLEVELAND C47618 Jobber Length Drill Bit, #10 Drill Bit Size, 2-3/4 Inch Overall Length | CQ9HQP C476180.1935Non Coolant ThroughSlow Spiral1 5/8"1.219"0.188"2 3/4"1 1/8"€55.33
CLEVELAND C89561 Jobber Length Drill Bit, #11 Drill Bit Size, 2 3/4 Inch Overall Length | CQ9HRC C895610.191Non Coolant ThroughSlow Spiral1 5/8"1.219"0.188"2 3/4"1 1/8"€33.30
CLEVELAND C89560 Jobber Length Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CQ9HRR C895600.189Non Coolant ThroughSlow Spiral1 5/8"1.219"0.188"2 3/4"1 1/8"€31.49
CLEVELAND C89558 Jobber Length Drill Bit, #13 Drill Bit Size, 2 3/4 Inch Overall Length | CQ9HTM C895580.185Non Coolant ThroughSlow Spiral1 5/8"1.219"0.172"2 3/4"1 1/8"€33.01
CLEVELAND C89557 Jobber Length Drill Bit, #14 Drill Bit Size, 2 3/4 Inch Overall Length | CQ9HUH C895570.182Non Coolant ThroughSlow Spiral1 5/8"1.219"0.172"2 3/4"1 1/8"€32.30
CLEVELAND C89556 Jobber Length Drill Bit, #15 Drill Bit Size, 2 3/4 Inch Overall Length | CQ9HUY C895560.18Non Coolant ThroughSlow Spiral1 5/8"1.219"0.172"2 3/4"1 1/8"€30.87
CLEVELAND C89555 Jobber Length Drill Bit, #16 Drill Bit Size, 2 3/4 Inch Overall Length | CQ9HVM C895550.177Non Coolant ThroughSlow Spiral1 5/8"1.219"0.172"2 3/4"1 1/8"€30.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C89573 1727 Jobber Length Drill Bit, #1 Size, 3 Inch Overall Length
€46.98 /unit