CLEVELAND C89446  | CX7PFE

CLEVELAND C89446 Twist Drill, 1/8 Inch Drill Bit Size, 7/8 Inch Flute Length, 1/8 Inch Shank Dia

Item: CX7PFE Model: C89446Cross Ref: 60GY98
Limited Availability
€25.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationHolemaking
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Length ClassStub Length
Flute TypeStraight
List Number1766
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationAluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application Iso CodeM, N, P
Sheeter DrillNo
System Of MeasurementFractional Inch
Decimal Equivalent0.1250
Drill Bit Point TypeRadial Point
Drill Bit Size1/8"
Flute Length7/8"
Material - MachiningCarbide
Measurement SystemFractional Inch
Overall Length1 7/8"
Shank Dia.1/8"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0171
Ship length (cm)4.76
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C89446 Twist Drill, 1/8 Inch Drill Bit Size, 7/8 Inch Flute Length, 1/8 Inch Shank Dia
€25.07 /unit