Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C89204 Spiral Flute Tap, #4-48 Thread Size, 5/8 Inch Thread Length, 2 3/16 Inch Length | CQ9QUV

CLEVELAND C89204 0 Spiral Flute Tap, #4-48 Thread Size, 5/8 Inch Thread Length, 2 3/16 Inch Length

Item: CQ9QUV Model: C89204Cross Ref: 45EN64 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size2.45 mm
65% Thread Drill Size0.094"
75% Thread Drill Size2.32 mm
Drill Bit Size#42
Extended NeckYes
FinishTitanium Aluminum Nitride Coated
Fits ClassClass 2B
Helix Angle38°
Number Of Flutes3
Overall Length2.188"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Dia.0.141"
Shank Length1.531"
Shank TypeStraight
Spiral DirectionRight Hand
Square Size0.11"
Tap ChamferSemi Bottoming
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length5/8"
Thread Limit2B
Thread Size#4-48
Thread StandardFine
Threads Per Inch48
Class Of FitClass 2B
Measurement SystemPipe
Primary Material Application Iso CodeH, M, N, P
Shank Type - MachiningStraight
StandardsDIN/ASME
Tap FinishTiAlN
Tap StyleSpiral Flute
Tap Thread Size#4-48
Thread Limit / Class Of Fit2B

Shipping Info:

Ship weight (kg) 0.004
Ship height (cm)5.21
Ship length (cm)12.29
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeShank Dia.Thread StandardPrice
CLEVELAND C98110 Spiral Flute Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTE C98110#10-241"2 3/4"2B3#250.188"Coarse€39.91
CLEVELAND C98111 Spiral Flute Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTM C98111#10-321"2 3/4"2B3#210.188"Fine€39.91
CLEVELAND C98112 Spiral Flute Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTV C98112#12-241 1/16"3 1/8"2B34.45 mm0.219"Coarse€33.92
CLEVELAND C89212 Spiral Flute Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTW C89212#12-241 1/16"3 1/8"2B34.45 mm0.219"Coarse€50.47
CLEVELAND C89213 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QUA C89213#12-281 1/16"3 1/8"2B34.6 mm0.219"Fine€50.47
CLEVELAND C98113 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QUB C98113#12-281 1/16"3 1/8"2B34.6 mm0.219"Fine€39.91
CLEVELAND C89201 Spiral Flute Tap, #2-56 Thread Size, 1/2 Inch Thread Length, 1 3/4 Inch Length | CQ9QUC C89201#2-561/2"1 3/4"2B31.73 mm0.141"Coarse€80.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C89204 0 Spiral Flute Tap, #4-48 Thread Size, 5/8 Inch Thread Length, 2 3/16 Inch Length
€57.20 /unit