Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C81901 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9FQX

CLEVELAND C81901 0 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut

Item: CQ9FQX Model: C81901Cross Ref: 33GL08 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius1/8"
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Helix Angle30°
List NumberCEM-SE-4-TA
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes4
Overall Length3"
Primary Material ApplicationCast Iron, Steel
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut1"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.MaterialList NumberOverall LengthGradeCorner RadiusPrice
CLEVELAND C81080 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9FCY C810801"21"CarbideCEM-SE-2-TA4"General Purpose0.06"€322.01
CLEVELAND C81081 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9FCZ C810811"21"CarbideCEM-SE-2-TA4"General Purpose0.09"€290.05
CLEVELAND C81079 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9FDA C810791"21"CarbideCEM-SE-2-TA4"General Purpose0.03"€359.65
CLEVELAND C81054 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9FDD C810541/2"21/2"CarbideCEM-SE-2-TA3"General Purpose0.03"€68.90
CLEVELAND C81056 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9FDE C810561/2"21/2"CarbideCEM-SE-2-TA3"General Purpose0.09"€67.46
CLEVELAND C81055 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9FDF C810551/2"21/2"CarbideCEM-SE-2-TA3"General Purpose0.06"€66.90
CLEVELAND C81027 Corner Radius End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CQ9FDJ C810271/4"21/4"CarbideCEM-SE-2-TA2 1/2"General Purpose0.02"€27.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C81901 0 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut
€118.09 /unit