Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C81029 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CQ9UWU

CLEVELAND C81029 0 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut

Item: CQ9UWU Model: C81029Cross Ref: 33GJ10 / 0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/8"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishTiAlN
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle35°
List NumberCEM-SE-2-TA
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.1/4"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length3"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.1/4"
Shank TypeStraight
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial
End Mill StyleSquare
Length Of Cut1 1/8"
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter1/4"
Shank Diameter1/4"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)8.31
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthGradeDimension TypePrice
CLEVELAND C81078 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9UUD C810781"21"TiAlNCEM-SE-2-TA4"General PurposeFractional Inch€326.93
CLEVELAND C81083 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut | CQ9UUM C810831"21"TiAlNCEM-SE-2-TA6"General PurposeFractional Inch€572.80
CLEVELAND C81058 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9UVL C810581/2"21/2"TiAlNCEM-SE-2-TA6"General PurposeFractional Inch€137.42
CLEVELAND C81053 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9UVP C810531/2"21/2"TiAlNCEM-SE-2-TA3"General PurposeFractional Inch€84.21
CLEVELAND C80655 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9UVR C806551/2"21/2"TiAlNCEM-SEST-2-TA3"General PurposeFractional Inch€70.98
CLEVELAND C81057 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut | CQ9UVW C810571/2"21/2"TiAlNCEM-SE-2-TA4"General PurposeFractional Inch€108.53
CLEVELAND C81059 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Length Of Cut | CQ9UVZ C810591/2"21/2"TiAlNCEM-SE-2-TA6"General PurposeFractional Inch€166.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C81029 0 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut
€47.08 /unit