Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C80542 Square End Mill, Center Cutting, 5 Flutes, 5/16 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9WWC

CLEVELAND C80542 0 Square End Mill, Center Cutting, 5 Flutes, 5/16 Inch Milling Dia, 1 1/4 Inch Length Of Cut

Item: CQ9WWC Model: C80542Cross Ref: 33GG39 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/4"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle38°
MaterialCarbide
Material ApplicationSteel, Carbon Steel, Stainless Steel, Super Alloy, Titanium
Material Grade - MachiningHigh Performance
Milling Dia.0.312"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes5
Overall Length3"
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
Shank Dia.0.312"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)8.2
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.Overall LengthGradeList NumberEnd Mill ApplicationPrice
CLEVELAND C80514 Corner Radius End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9FYM C805141"5Corner Radius1"4"-CEM-V2-5RFinishing, Roughing€408.95
CLEVELAND C60515 Corner Radius End Mill, 5 Flutes, 1 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9FZC C605151"5Corner Radius1"5"-CEM-V2-5RFinishing, Roughing€434.57
CLEVELAND C80512 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9GAZ C805123/4"5Corner Radius3/4"4"-CEM-V2-5RFinishing, Roughing€239.86
CLEVELAND C60512 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9GBC C605123/4"5Corner Radius3/4"4"-CEM-V2-5RFinishing, Roughing€223.35
CLEVELAND C80511 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 1 Inch Length Of Cut | CQ9GBF C805113/4"5Corner Radius3/4"3"-CEM-V2-5RFinishing, Roughing€235.85
CLEVELAND C60513 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9GBK C605133/4"5Corner Radius3/4"5"-CEM-V2-5RFinishing, Roughing€282.23
CLEVELAND C80513 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9GBL C805133/4"5Corner Radius3/4"5"-CEM-V2-5RFinishing, Roughing€339.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C80542 0 Square End Mill, Center Cutting, 5 Flutes, 5/16 Inch Milling Dia, 1 1/4 Inch Length Of Cut
€72.13 /unit