Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C80032 Corner Radius End Mill, 4 Flutes, 3/8 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CQ9FWF

CLEVELAND C80032 0 Corner Radius End Mill, 4 Flutes, 3/8 Inch Milling Dia, 1 1/8 Inch Length Of Cut

Item: CQ9FWF Model: C80032Cross Ref: 33GD91 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.02"
Cutting DirectionRight Hand
Cutting Length1 1/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Helix Angle38°
List NumberCEM-V-4R-TA
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes4
Overall Length3"
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Shank Dia.3/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut1 1/8"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthGradeCorner RadiusCutting LengthPrice
CLEVELAND C84203 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9FEQ C842031"31"CEM-AM3-ZN4"High Performance0.03"1 1/2"€381.73
CLEVELAND C84206 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CQ9FFA C842061"31"CEM-AM3-ZN5"High Performance0.03"2 1/2"€475.29
CLEVELAND C84207 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 3 1/2 Inch Length Of Cut | CQ9FFB C842071"31"CEM-AM3-ZN6"High Performance0.03"3 1/2"€548.24
CLEVELAND C84172 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFN C841721/2"31/2"CEM-AM3-ZN3"High Performance0.03"1 1/4"€103.02
CLEVELAND C84173 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFP C841731/2"31/2"CEM-AM3-ZN3"High Performance0.06"1 1/4"€122.39
CLEVELAND C84171 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFT C841711/2"31/2"CEM-AM3-ZN3"High Performance0.015"1 1/4"€102.26
CLEVELAND C84181 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CQ9FGD C841811/2"31/2"CEM-AM3-ZN4"High Performance0.03"2 1/2"€123.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C80032 0 Corner Radius End Mill, 4 Flutes, 3/8 Inch Milling Dia, 1 1/8 Inch Length Of Cut
€94.81 /unit