CLEVELAND C76354  | CX7NXP

CLEVELAND C76354 Corner Radius End Mill, 7 Flutes, 1/2 Inch Milling Dia, 2 Inch Length of Cut

Item: CX7NXP Model: C76354Cross Ref: 807RA0
Limited Availability
€177.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon Coolant Through
Corner Radius0.03"
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill Cutting TypeNon Center Cutting
End Mill StyleCorner Radius
Finish - MachiningAP/MAX
Helix Angle38°
Length Of Cut2"
List NumberCEM-V3-7RCB
Material - MachiningCarbide
Material ApplicationsHigh-Temp Alloy, Stainless, Steel
Material Grade - MachiningHigh Performance
Measurement SystemDecimal Inch
Milling Dia.1/2"
Neck Length7
Number Of Flutes7
Overall Length4"
Primary Material ApplicationAlloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel, Ni, Co, Fe Based Super Alloy, Titanium Hi Temp Alloy
Primary Material Application Iso CodeM, P, S
Shank Dia.1/2"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0774
Ship length (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C76354 Corner Radius End Mill, 7 Flutes, 1/2 Inch Milling Dia, 2 Inch Length of Cut
€177.82 /unit