Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C75277 Square End Mill, Center Cutting, 2 Flutes, 1 1/8 Inch Milling Dia, 1 1/2 Inch Cut | CQ9UTC

CLEVELAND C75277 Square End Mill, Center Cutting, 2 Flutes, 1 1/8 Inch Milling Dia., 1 1/2 Inch Cut

Item: CQ9UTC Model: C75277Cross Ref: 61KZ13
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishTiCN
GradeGeneral Purpose
Helix Angle30°
List NumberHG-2
MaterialHigh Speed Steel
Material ApplicationAluminum, Cast Iron, Non Ferrous Metal, Steel , Steel, Aluminum, Cast Iron, Non-Ferrous Metal
Material Grade - MachiningGeneral Purpose
Milling Dia.1 1/8"
Number Of Flutes2
Overall Length3 7/8"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationNon Ferrous Metal
Secondary Material Application Iso CodeN
Shank Dia.3/4"
Shank TypeWeldon Flat
System Of MeasurementFractional Inch , Imperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
For Material Hardness16 HRC to 38 HRC
Length Of Cut1 1/2"
Material - MachiningHigh Speed Steel
Material ApplicationsAluminum, Cast Iron, Non-Ferrous Metal, Steel
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.51
Ship length (cm)12.5
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesPrimary Material ApplicationShank Dia.Helix AngleOverall LengthFinishList NumberPrice
CLEVELAND C38916 Square End Mill, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URG C389161 1/2"2Cast Iron, Steel1 1/4"30°4 1/2"TiCNHG-2-TC€222.88
CLEVELAND C33799 Square End Mill, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URH C337991 1/2"2Cast Iron, Steel1"30°4 1/2"TinHG-2-TN€201.09
CLEVELAND C38915 Square End Mill, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URJ C389151 1/2"2Cast Iron, Steel1"30°4 1/2"TiCNHG-2-TC€222.88
CLEVELAND C33800 Square End Mill, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URK C338001 1/2"2Cast Iron, Steel1 1/4"30°4 1/2"TinHG-2-TN€207.44
CLEVELAND C33796 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URN C337961 1/4"2Cast Iron, Steel1"30°4 1/2"TinHG-2-TN€159.87
CLEVELAND C38911 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URP C389111 1/4"2Cast Iron, Steel7/8"30°4 1/8"TiCNHG-2-TC€191.01
CLEVELAND C38912 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URQ C389121 1/4"2Cast Iron, Steel1"30°4 1/2"TiCNHG-2-TC€168.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C75277 Square End Mill, Center Cutting, 2 Flutes, 1 1/8 Inch Milling Dia., 1 1/2 Inch Cut