Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C75102 Square End Mill, Center Cutting, 4 Flutes, 14.00 mm Milling Dia, 34.92 mm Length Of Cut | CQ9WCG

CLEVELAND C75102 0 Square End Mill, Center Cutting, 4 Flutes, 14.00 mm Milling Dia, 34.92 mm Length Of Cut

Item: CQ9WCG Model: C75102Cross Ref: 438R74 / 0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length34.92 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHG-4MC
MaterialHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.14 mm
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length85.72 mm
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.12.7 mm
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Length Of Cut34.92 mm
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCutting LengthDimension TypePrice
CLEVELAND C41652 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URR C416521 1/4"21 1/4"30°4 1/2"HG-21 5/8"Fractional Inch€154.43
CLEVELAND C41650 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URU C416501 1/4"27/8"30°4 1/8"HG-21 5/8"Fractional Inch€163.58
CLEVELAND C41738 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 3 Inch Cut | CQ9URY C417381 1/4"21 1/4"30°5 1/2"HG-23"Fractional Inch€226.43
CLEVELAND C41737 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 3 Inch Cut | CQ9URZ C417371 1/4"21"30°5 1/2"HG-23"Fractional Inch€185.57
CLEVELAND C41799 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 3 Inch Cut, 3 In | CQ9UTB C417991 1/4"21 1/4"30°7 1/4"HGN-23"Fractional Inch€288.66
CLEVELAND C75209 Square End Mill, Center Cutting, 2 Flutes, 1 1/8 Inch Milling Dia, 1 1/2 Inch Cut | CQ9UTE C752091 1/8"23/4"30°3 7/8"HG-21 1/2"-€129.36
CLEVELAND C41648 Square End Mill, Center Cutting, 2 Flutes, 1 1/8 Inch Milling Dia, 1 5/8 Inch Cut | CQ9UTG C416481 1/8"21"30°4 1/2"HG-21 5/8"Fractional Inch€125.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C75102 0 Square End Mill, Center Cutting, 4 Flutes, 14.00 mm Milling Dia, 34.92 mm Length Of Cut
€47.43 /unit