Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C73144 Jobber Length Drill Bit, #44 Drill Bit Size, 1 1/8 Inch Flute Length, 5/64 Inch Shank Dia | CQ9JPG

CLEVELAND C73144 2002 Jobber Length Drill Bit, #44 Size, 1 1/8 Inch Flute Length, 5/64 Inch Shank Dia

Item: CQ9JPG Model: C73144Cross Ref: 406M66 / 2002
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.086
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length0.026"
FinishTitanium Carbonitride
Flute Length1 1/8"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
MaterialVanadium High Speed Steel
Max. Drilling Depth0.312" , 27/32"
Mfr. Series2002G-TC Series
Number Of Flutes2
Overall Length2 1/8"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, N, P
Shank Dia.0.078"
Shank Length1"
Shank TypeStraight
Sheeter DrillNo
Size#44
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeConventional Point
Finish - MachiningTiCN
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth5/16"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthPrice
CLEVELAND C73101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQD C731010.228Titanium CarbonitrideNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€11.39
CLEVELAND C71101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQE C711010.228Black OxideNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€5.74
CLEVELAND C72101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQF C721010.228BrightNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€5.82
CLEVELAND C72110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQQ C721100.1935BrightNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€4.75
CLEVELAND C73110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQR C731100.1935Titanium CarbonitrideNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€9.23
CLEVELAND C71110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQT C711100.1935Black OxideNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€4.84
CLEVELAND C71111 Jobber Length Drill Bit, #11 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HRE C711110.191Black OxideNon Coolant Through2.312"3/4"0.188"3 1/2"1.188"€4.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C73144 2002 Jobber Length Drill Bit, #44 Size, 1 1/8 Inch Flute Length, 5/64 Inch Shank Dia
€6.48 /unit