Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C72234 Jobber Length Drill Bit, 2.90 mm Drill Bit Size, 33 mm Flute Length, 2.9 mm Shank Dia | CQ9KWP

CLEVELAND C72234 2002 Jobber Length Drill Bit, 2.90 mm Size, 33 mm Flute Length, 2.9 mm Shank Dia

Item: CQ9KWP Model: C72234Cross Ref: 406K83 / 2002
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1142
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeMetric
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length0.034 mm
FinishBright
Flute Length33 mm
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number2002G
MaterialVanadium High Speed Steel
Max. Drilling Depth0.438" , 31/32"
Mfr. Series2002G Series
Number Of Flutes2
Overall Length61 mm
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application Iso CodeN
Shank Dia.2.9 mm
Shank Length28 mm
Shank TypeStraight
Sheeter DrillNo
Size2.9 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size2.9 mm
Drill Diameter Tolerance0"/-0.0005"
Finish - MachiningBright (Uncoated)
Material - MachiningVanadium High Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth7/16"
Measurement SystemMetric
Series2002G Series
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0027
Ship height (cm)2.54
Ship length (cm)8.61
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthPrice
CLEVELAND C73101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQD C731010.228Titanium CarbonitrideNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€11.39
CLEVELAND C71101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQE C711010.228Black OxideNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€5.74
CLEVELAND C72101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQF C721010.228BrightNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€5.82
CLEVELAND C72110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQQ C721100.1935BrightNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€4.75
CLEVELAND C73110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQR C731100.1935Titanium CarbonitrideNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€9.23
CLEVELAND C71110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQT C711100.1935Black OxideNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€4.84
CLEVELAND C71111 Jobber Length Drill Bit, #11 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HRE C711110.191Black OxideNon Coolant Through2.312"3/4"0.188"3 1/2"1.188"€4.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C72234 2002 Jobber Length Drill Bit, 2.90 mm Size, 33 mm Flute Length, 2.9 mm Shank Dia
€4.62 /unit