Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C70374 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia, 1/32 Inch Length Of Cut | CQ9DKG

CLEVELAND C70374 0 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia, 1/32 Inch Length Of Cut

Item: CQ9DKG Model: C70374Cross Ref: 33GC74 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.031"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationEngraving
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Carbonitride
GradeGeneral Purpose
Hardened CompatibilityNo
MaterialCarbide
Material ApplicationCast Iron, Aluminum, Carbon Steel, Alloy Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.0.02"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length1 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.1/8"
Shank TypeStraight
Spiral DirectionRight Hand
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesEnd TypeMilling Dia.Helix AngleEnd Mill ApplicationCutting LengthEnd Mill StyleShank Dia.Price
CLEVELAND C70376 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia, 1/32 Inch Length Of Cut | CQ9DKH C703762Single End--Engraving0.031"Ball Nose1/8"€43.89
CLEVELAND C70375 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia, 1/32 Inch Length Of Cut | CQ9DKJ C703752Single End--Engraving0.031"Ball Nose1/8"€43.89
CLEVELAND C60917 Ball End Mill, 2 Flutes, 1/16 Inch Milling Dia | CQ9DLC C609172Single End0.062"35°Finishing1/4"Ball Nose1/8"€22.08
CLEVELAND C60916 Ball End Mill, 2 Flutes, 1/16 Inch Milling Dia | CQ9DLD C609162Single End0.062"35°Finishing1/8"Ball Nose1/8"€17.38
CLEVELAND C80917 Ball End Mill, 2 Flutes, 1/16 Inch Milling Dia, 1/4 Inch Length Of Cut | CQ9DLE C809172Single End0.062"35°Finishing1/4"Ball Nose1/8"€26.22
CLEVELAND C80916 Ball End Mill, 2 Flutes, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CQ9DLF C809162Single End0.062"35°Finishing1/8"Ball Nose1/8"€22.56
CLEVELAND C80205 Ball End Mill, 2 Flutes, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CQ9DLG C802052Double End0.062"35°Finishing1/8"Ball Nose1/8"€38.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C70374 0 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia, 1/32 Inch Length Of Cut
€48.15 /unit