Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C65610 Hex Rethreading Bolt Die Steel 1/2-13 | AB6AVP 20X673

CLEVELAND C65610 650 Hex Rethreading Bolt Die Steel 1/2-13

Item: AB6AVP Model: C65610Cross Ref: 20X673 / 650
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Rethreading Die
ApplicationHand Threading
Hex Size1 1/16"
MaterialCarbon Steel
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Thickness1/2"
Thread DirectionRight Hand
Thread Pitch13 mm
Thread TypeCoarse
TypeSolid
Die MaterialCarbon Steel
Die ShapeHex
Die Thickness1/2"
Die Thread Size1/2"-13
Die TypeSolid
Finish - MachiningBright (Uncoated)
For Tool TypeRethreading
Material - MachiningCarbon Steel
Outside Dia.1 1/16"
Thread Size1/2"-13
Thread StandardUNC
Threads Per Inch13

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5
Ship length (cm)5
Ship width (cm)2.54
HS code8207406000
Country of OriginUS

Product Variants

ProductModelHex SizeThread DirectionPrimary Material ApplicationSecondary Material ApplicationTypeThread StandardPrice
CLEVELAND C65624 Hex Rethreading Bolt Die Steel 1-14 | AB6ATH 20X621 C656241.812"Right HandAll MaterialsStainless SteelSolid-€97.60
CLEVELAND C65580 Hex Rethreading Bolt Die Steel M5-0.80 | AB6ATJ 20X622 C655800.594"Right HandAll MaterialsStainless SteelSolidMetric€37.43
CLEVELAND C65581 Hex Rethreading Bolt Die Steel M6-1.00 | AB6ATK 20X623 C655810.594"Right HandAll MaterialsStainless SteelSolidMetric€37.64
CLEVELAND C65582 Hex Rethreading Bolt Die Steel M8-1.25 | AB6ATL 20X624 C655821.688"Right HandAll MaterialsStainless SteelSolidMetric€41.41
CLEVELAND C65583 Hex Rethreading Bolt Die Steel M10-1.50 | AB6ATM 20X625 C655832 7/8"Right HandAll MaterialsStainless SteelSolidMetric€44.89
CLEVELAND C65584 Hex Rethreading Bolt Die Steel M12-1.75 | AB6ATN 20X626 C655841 1/16"Right HandAll MaterialsStainless SteelSolidMetric€49.63
CLEVELAND C65585 Hex Rethreading Bolt Die Steel M14-2.00 | AB6ATP 20X627 C655851 1/16"Right HandAll MaterialsStainless SteelSolidMetric€51.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C65610 650 Hex Rethreading Bolt Die Steel 1/2-13
€46.32 /unit