Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C65572 Hex Rethreading Pipe Die Steel 1/4-18 | AB6AWN 20X695

CLEVELAND C65572 660 Hex Rethreading Pipe Die Steel 1/4-18

Item: AB6AWN Model: C65572Cross Ref: 20X695 / 660
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Rethreading Pipe Die
ApplicationHand Threading
Hex Size1 1/4"
Integrated HandleNo
MaterialCarbon Steel
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P, S
Size1/4"
Thickness5/8"
Thread DirectionRight Hand
Thread Pitch18 mm
TypeSolid

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5
Ship length (cm)5
Ship width (cm)2.54
HS code8207303020
Country of OriginUS

Product Variants

ProductModelHex SizeApplicationThread DirectionIntegrated HandlePrimary Material ApplicationTypePrice
CLEVELAND C65571 Hex Rethreading Pipe Die Steel 1/8-27 | AB6AWM 20X694 C655711 1/16"-Right HandNoAll MaterialsSolid€62.77
CLEVELAND C65573 Hex Rethreading Pipe Die Steel 3/8-18 | AB6AWP 20X696 C655731.438"Hand ThreadingRight HandNoAll MaterialsSolid€84.47
CLEVELAND C65574 Hex Rethreading Pipe Die Steel 1/2-14 | AB6AWQ 20X697 C655741 5/8"-Right HandNoAll MaterialsSolid€100.31
CLEVELAND C65575 Hex Rethreading Pipe Die Steel 3/4-14 | AB6AWR 20X698 C655752"Die Stock Hand ThreadingRight HandNoAll MaterialsSolid€135.28
CLEVELAND C65576 Hex Rethreading Pipe Die Steel 1-11-1/2 | AB6AWT 20X699 C655762 3/8"-Right HandNoAll MaterialsSolid€166.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C65572 660 Hex Rethreading Pipe Die Steel 1/4-18
€78.94 /unit