Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C61081 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CQ9FCW

CLEVELAND C61081 0 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia

Item: CQ9FCW Model: C61081Cross Ref: 33FY94 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.09"
Cutting DirectionRight Hand
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle35°
List NumberCEM-SE-2
MaterialCarbide
Milling Dia.1"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Shank Dia.1"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut1 1/2"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeN
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)2.59
Ship length (cm)10.21
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthCorner RadiusCutting LengthPrice
CLEVELAND C61080 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CQ9FCV C610801"21"CEM-SE-235°4"0.06"1 1/2"€270.23
CLEVELAND C61079 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CQ9FCX C610791"21"CEM-SE-235°4"0.03"1 1/2"€245.44
CLEVELAND C61056 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia | CQ9FDB C610561/2"21/2"CEM-SE-235°3"0.09"1"€62.24
CLEVELAND C61055 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia | CQ9FDC C610551/2"21/2"CEM-SE-235°3"0.05"1"€64.94
CLEVELAND C61028 Corner Radius End Mill, 2 Flutes, 1/4 Inch Milling Dia | CQ9FDG C610281/4"21/4"CEM-SE-235°2 1/2"0.03"3/4"€27.18
CLEVELAND C61027 Corner Radius End Mill, 2 Flutes, 1/4 Inch Milling Dia | CQ9FDH C610271/4"21/4"CEM-SE-235°2 1/2"0.02"3/4"€25.10
CLEVELAND C61019 Corner Radius End Mill, 2 Flutes, 3/16 Inch Milling Dia | CQ9FDM C610190.188"20.188"CEM-SE-235°2"0.01"1 1/4"€21.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C61081 0 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia
€337.65 /unit