Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60620 Square End Mill, Center Cutting, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut | CQ9VNA

CLEVELAND C60620 0 Square End Mill, Center Cutting, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut

Item: CQ9VNA Model: C60620Cross Ref: 33FX17 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length3/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeHigh Performance
Helix Angle35°
List NumberCEM-AM3
MaterialCarbide
Milling Dia.1/4"
Number Of Flutes3
Overall Length2"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Shank Dia.1/4"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut3/8"
Material GradeHigh Performance
Measurement SystemFractional Inch
Milling Diameter1/4"
Primary Material Application Iso CodeN
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthCutting LengthPrice
CLEVELAND C84029 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9UUE C840291"21"ZRNCEM-AM2-ZN45°5"1 1/4"€459.46
CLEVELAND C84030 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 2 Inch Length Of Cut | CQ9UUG C840301"21"ZRNCEM-AM2-ZN45°5"2"€790.80
CLEVELAND C60508 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 2 Inch Length Of Cut | CQ9UUH C605081"21"Bright, UncoatedCEM-AM245°5"2"€639.47
CLEVELAND C84031 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 3 1/4 Inch Length Of Cut | CQ9UUJ C840311"21"ZRNCEM-AM2-ZN45°6"3 1/4"€534.78
CLEVELAND C84032 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 4 1/8 Inch Length Of Cut | CQ9UUP C840321"21"ZRNCEM-AM2-ZN45°7"4 1/8"€1,043.25
CLEVELAND C60509 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, Finishing | CQ9UUT C605091"21"Bright, UncoatedCEM-AM245°6"3 1/4"€737.98
CLEVELAND C60510 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, Finishing | CQ9UUU C605101"21"Bright, UncoatedCEM-AM245°7"4 1/8"€908.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60620 0 Square End Mill, Center Cutting, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut
€36.71 /unit