Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60574 Corner Radius End Mill, 5 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut | CQ9FZY

CLEVELAND C60574 0 Corner Radius End Mill, 5 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut

Item: CQ9FZY Model: C60574Cross Ref: 32ZZ70 / 0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.09"
Cutting DirectionRight Hand
Cutting Length2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
GradeHigh Performance
Helix Angle38°
List NumberCEM-V2-5R
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes5
Overall Length4"
Primary Material ApplicationHardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut2"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)12.09
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthCorner RadiusCutting LengthPrice
CLEVELAND C60396 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 0.03 Inch Corner Radius | CQ9FEN C603961"31"CEM-EMS-330°4"0.03"2"€307.03
CLEVELAND C60395 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CQ9FEU C603951"31"CEM-EMS-330°3"0.03"1 1/8"€332.77
CLEVELAND C60390 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFQ C603901/2"31/2"CEM-EMS-330°3"0.03"1 1/4"€84.74
CLEVELAND C60389 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CQ9FGL C603891/2"31/2"CEM-EMS-330°2 1/2"0.03"5/8"€66.30
CLEVELAND C60374 Corner Radius End Mill, 3 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CQ9FHC C603741/4"31/4"CEM-EMS-330°2 1/2"0.02"3/4"€35.01
CLEVELAND C60373 Corner Radius End Mill, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut | CQ9FHJ C603731/4"31/4"CEM-EMS-330°2"0.02"3/8"€30.90
CLEVELAND C60366 Corner Radius End Mill, 3 Flutes, 1/8 Inch Milling Dia, 1/2 Inch Length Of Cut | CQ9FHN C603661/8"31/8"CEM-EMS-330°1 1/2"0.01"1/2"€19.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60574 0 Corner Radius End Mill, 5 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut
€138.84 /unit