Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60455 Square End Mill, Center Cutting, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut | CQ9VNB

CLEVELAND C60455 0 Square End Mill, Center Cutting, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut

Item: CQ9VNB Model: C60455Cross Ref: 32ZY70 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length3/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeHigh Performance
Helix Angle38°
List NumberCEM-RA
MaterialCarbide
Milling Dia.1/4"
Number Of Flutes3
Overall Length2"
Primary Material ApplicationAluminum
Shank Dia.1/4"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut3/8"
Material GradeHigh Performance
Measurement SystemFractional Inch
Milling Diameter1/4"
Primary Material Application Iso CodeN
Shank Diameter1/4"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishList NumberOverall LengthCutting LengthNumber Of FlutesEnd Mill StylePrice
CLEVELAND C60469 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9VLC C604691"1"Bright, UncoatedCEM-RA4"1 1/2"3Square€283.92
CLEVELAND C70469 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9VLE C704691"1"Titanium CarbonitrideCEM-RA-TC4"1 1/2"3Square€375.33
CLEVELAND C70468 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CQ9VLG C704681"1"Titanium CarbonitrideCEM-RA-TC3 1/2"1 1/8"3Square€329.24
CLEVELAND C60468 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CQ9VLH C604681"1"Bright, UncoatedCEM-RA3 1/2"1 1/8"3Square€274.44
CLEVELAND C70470 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9VLK C704701"1"Titanium CarbonitrideCEM-RA-TC5"2 1/4"3Square€544.22
CLEVELAND C60470 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9VLL C604701"1"Bright, UncoatedCEM-RA5"2 1/4"3Square€398.51
CLEVELAND C60460 Square End Mill, Center Cutting, 3 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9VMA C604601/2"1/2"Bright, UncoatedCEM-RA3"1"3Square€107.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60455 0 Square End Mill, Center Cutting, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut
€108.47 /unit