Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60230 Chamfer Mill, Bright Finish, 4 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CQ9EPZ

CLEVELAND C60230 0 Chamfer Mill, Bright Finish, 4 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle

Item: CQ9EPZ Model: C60230Cross Ref: 32ZX66 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChamfer Mill
Cutting Length3"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleChamfer Mill
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Included Angle90°
List NumberCEM-CH-4D
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes4
Overall Length3"
Primary Material ApplicationSteel
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)8.71
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End TypeList NumberOverall LengthCutting LengthIncluded AnglePrice
CLEVELAND C61125 Chamfer Mill, Bright Finish, 2 Flutes, 1/2 Inch Milling Dia, 120 Degree Included Angle | CQ9ENY C611251/2"21/2"Single EndCEM-CH-2R3"3"120°€77.19
CLEVELAND C61122 Chamfer Mill, Bright Finish, 2 Flutes, 1/2 Inch Milling Dia, 60 Degree Included Angle | CQ9ENZ C611221/2"21/2"Single EndCEM-CH-2R3"3"60°€62.46
CLEVELAND C61123 Chamfer Mill, Bright Finish, 2 Flutes, 1/2 Inch Milling Dia, 82 Degree Included Angle | CQ9EPA C611231/2"21/2"Single EndCEM-CH-2R3"3"82°€59.71
CLEVELAND C61230 Chamfer Mill, Bright Finish, 2 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CQ9EPB C612301/2"21/2"Double EndCEM-CH-2D3"3"90°€71.48
CLEVELAND C61124 Chamfer Mill, Bright Finish, 2 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CQ9EPC C611241/2"21/2"Single EndCEM-CH-2R3"3"90°€61.36
CLEVELAND C61116 Chamfer Mill, Bright Finish, 2 Flutes, 1/4 Inch Milling Dia, 60 Degree Included Angle | CQ9EPD C611161/4"21/4"Single EndCEM-CH-2R2 1/2"2 1/2"60°€27.73
CLEVELAND C61117 Chamfer Mill, Bright Finish, 2 Flutes, 1/4 Inch Milling Dia, 82 Degree Included Angle | CQ9EPE C611171/4"21/4"Single EndCEM-CH-2R2 1/2"2 1/2"82°€36.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60230 0 Chamfer Mill, Bright Finish, 4 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle
€92.73 /unit