Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60094 Square End Mill, Center Cutting, 4 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut | CQ9VWN

CLEVELAND C60094 0 Square End Mill, Center Cutting, 4 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut

Item: CQ9VWN Model: C60094Cross Ref: 32ZW98 / 0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€532.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length3"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle38°
List NumberCEM-V-4R
MaterialCarbide
Milling Dia.1"
Number Of Flutes4
Overall Length6"
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Shank Dia.1"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut3"
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter1"
Primary Material Application Iso CodeM, P, S
Shank Diameter1"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.684
Ship height (cm)2.59
Ship length (cm)15.6
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.Overall LengthGradeList NumberEnd Mill ApplicationPrice
CLEVELAND C80514 Corner Radius End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9FYM C805141"5Corner Radius1"4"-CEM-V2-5RFinishing, Roughing€408.95
CLEVELAND C60515 Corner Radius End Mill, 5 Flutes, 1 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9FZC C605151"5Corner Radius1"5"-CEM-V2-5RFinishing, Roughing€434.57
CLEVELAND C80512 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9GAZ C805123/4"5Corner Radius3/4"4"-CEM-V2-5RFinishing, Roughing€239.86
CLEVELAND C60512 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9GBC C605123/4"5Corner Radius3/4"4"-CEM-V2-5RFinishing, Roughing€223.35
CLEVELAND C80511 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 1 Inch Length Of Cut | CQ9GBF C805113/4"5Corner Radius3/4"3"-CEM-V2-5RFinishing, Roughing€235.85
CLEVELAND C60513 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9GBK C605133/4"5Corner Radius3/4"5"-CEM-V2-5RFinishing, Roughing€282.23
CLEVELAND C80513 Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9GBL C805133/4"5Corner Radius3/4"5"-CEM-V2-5RFinishing, Roughing€339.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60094 0 Square End Mill, Center Cutting, 4 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut
€532.99 /unit