Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60060 Corner Radius End Mill, 4 Flutes, 5/8 Inch Milling Dia, 5/8 Inch Shank Dia | CQ9FYA

CLEVELAND C60060 0 Corner Radius End Mill, 4 Flutes, 5/8 Inch Milling Dia, 5/8 Inch Shank Dia

Item: CQ9FYA Model: C60060Cross Ref: 32ZW64 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.03"
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle38°
List NumberCEM-V-4R
MaterialCarbide
Milling Dia.5/8"
Number Of Flutes4
Overall Length3"
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Shank Dia.5/8"
Shank TypeStraight
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthGradeCorner RadiusCutting LengthPrice
CLEVELAND C72428 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 Inch Shank Dia | CQ9FEW C724281"31"CEM-AM34"High Performance0.03"1 1/2"€342.98
CLEVELAND C72432 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 Inch Shank Dia | CQ9FEX C724321"31"CEM-AM36"High Performance0.03"3 1/2"€488.38
CLEVELAND C72431 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 Inch Shank Dia | CQ9FEY C724311"31"CEM-AM35"High Performance0.03"2 1/2"€479.67
CLEVELAND C72429 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 Inch Shank Dia | CQ9FEZ C724291"31"CEM-AM35"High Performance0.03"2"€423.35
CLEVELAND C72396 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFU C723961/2"31/2"CEM-AM33"High Performance0.015"1 1/4"€84.84
CLEVELAND C72395 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1/2 Inch Shank Dia | CQ9FFY C723951/2"31/2"CEM-AM32 1/2"High Performance0.06"5/8"€74.38
CLEVELAND C72400 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1/2 Inch Shank Dia | CQ9FFZ C724001/2"31/2"CEM-AM34"High Performance0.015"2"€111.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60060 0 Corner Radius End Mill, 4 Flutes, 5/8 Inch Milling Dia, 5/8 Inch Shank Dia
€153.69 /unit