Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C59177 Thread Forming Tap, High Speed Steel, Bright, #2-56 Thread Size | CQ9ZRW

CLEVELAND C59177 1092 Thread Forming Tap, High Speed Steel, Bright, #2-56 Thread Size

Item: CQ9ZRW Model: C59177Cross Ref: 435V96 / 1092
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size2.01 mm
65% Thread Drill Size0.078"
75% Thread Drill Size1.95 mm
Cutting Direction - MachiningRight Hand
Extended NeckYes
FinishBright
Fits ClassClass 2B
List Number1092
No. Of Pieces1
Number Of Flutes0
Overall Length1 3/4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application Iso CodeM, N, P
Shank Dia.0.141"
Shank Length1.281"
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length7/16"
Thread LimitH2
Threads Per Inch56
Class Of FitClass 2B
Material Grade - MachiningGrade 1092
StandardsUSCTI
Tap FinishBright (Uncoated)
Tap StyleThread Forming
Thread Limit / Class Of FitH2, 2B
Thread Size#2-56
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread Limit75% Thread Drill SizeThread SizeTap ChamferShank Dia.Shank LengthPrice
CLEVELAND C59250 Thread Forming Tap, High Speed Steel, Bright, #10-24 Thread Size | CQ9ZPU C592501/2"2 3/8"H44.27 mm-Bottoming0.188"1 1/2"€22.17
CLEVELAND C59249 Thread Forming Tap, High Speed Steel, Bright, #10-24 Thread Size | CQ9ZPV C592491/2"2 3/8"H44.27 mm-Plug0.188"1 1/2"€22.15
CLEVELAND C59252 Thread Forming Tap, High Speed Steel, Bright, #10-24 Thread Size, H6 | CQ9ZPW C592521/2"2 3/8"H64.27 mm-Bottoming0.188"1 1/2"€23.19
CLEVELAND C59251 Thread Forming Tap, High Speed Steel, Bright, #10-24 Thread Size, H6 | CQ9ZPX C592511/2"2 3/8"H64.27 mm-Plug0.188"1 1/2"€23.18
CLEVELAND C59257 Thread Forming Tap, High Speed Steel, Bright, #10-32 Thread Size | CQ9ZPY C592571/2"2 3/8"H44.4 mm-Bottoming0.188"1 1/2"€21.09
CLEVELAND C59258 Thread Forming Tap, High Speed Steel, Bright, #10-32 Thread Size | CQ9ZPZ C592581/2"2 3/8"H64.4 mm-Plug0.188"1 1/2"€23.19
CLEVELAND C59256 Thread Forming Tap, High Speed Steel, Bright, #10-32 Thread Size, H4 | CQ9ZQA C592561/2"2 3/8"H44.4 mm-Plug0.188"1 1/2"€21.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C59177 1092 Thread Forming Tap, High Speed Steel, Bright, #2-56 Thread Size
€33.66 /unit