Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C56010 Straight Flute Tap, 1/4-28 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CQ9YLF

CLEVELAND C56010 1002 Straight Flute Tap, 1/4-28 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length

Item: CQ9YLF Model: C56010Cross Ref: 435T39 / 1002
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
55% Thread Drill Size5.7 mm
65% Thread Drill Size0.219"
75% Thread Drill Size5.45 mm
Extended NeckYes
FinishBlack Oxide
Fits ClassClass 2B
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Shank Dia.1/4"
Shank Length1 1/2"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.191"
System Of MeasurementImperial
Tap ChamferPlug
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length5/8"
Thread LimitH3
Thread Size1/4"-28
Thread StandardFine
Threads Per Inch28
Class Of FitClass 2B
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302A
Thread Limit / Class Of FitH3, 2B

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread LimitThread DirectionNumber Of Flutes75% Thread Drill SizeThread SizeTap ChamferPrice
CLEVELAND C60732 Straight Flute Hand Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 3/8 Inch Length | CQ9XRH C607321/2"2 3/8"H3Left Hand4#21-Plug€20.91
CLEVELAND C55156 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRJ C551565/16"1 5/8"H2Right Hand21.2 mm-Plug€32.92
CLEVELAND C54030 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRK C540305/16"1 5/8"H2Right Hand21.2 mm-Bottoming€27.37
CLEVELAND C54027 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRL C540275/16"1 5/8"H1Right Hand21.2 mm-Bottoming€29.80
CLEVELAND C54029 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Pipe | CQ9XRM C540295/16"1 5/8"H2Right Hand21.2 mm-Plug€27.46
CLEVELAND C54026 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Pipe | CQ9XRN C540265/16"1 5/8"H1Right Hand21.2 mm-Plug€28.94
CLEVELAND C54025 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Taper | CQ9XRP C540255/16"1 5/8"H1Right Hand21.2 mm-Taper€28.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C56010 1002 Straight Flute Tap, 1/4-28 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length
€13.87 /unit