Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C55361 Spiral Point Tap, M4X0.7 Thread Size, 9.65 mm Thread Length, 54.10 mm Length, Tin | CQ9RXC

CLEVELAND C55361 1011 Spiral Point Tap, M4X0.7 Thread Size, 9.65 mm Thread Length, 54.10 mm Length, Tin

Item: CQ9RXC Model: C55361Cross Ref: 435R86 / 1011
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size3.5 mm
65% Thread Drill Size3.4 mm
75% Thread Drill Size3.3 mm
Drill Bit Size3.3 mm
Extended NeckYes
FinishTitanium Nitride Coated
Fits ClassClass 6H
Number Of Flutes2
Overall Length54.1 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Secondary Material ApplicationStainless Steel, Steel
Shank Dia.4.27 mm
Shank Length35.05 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size3.33 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length9.65 mm
Thread LimitD4
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
Thread StandardMetric

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
CLEVELAND C57012 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REU C57012#0-805/16"1 5/8"H221.2 mmBottoming0.141"€35.42
CLEVELAND C57600 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REV C57600#0-805/16"1 5/8"H221.2 mmPlug0.141"€32.24
CLEVELAND C57009 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H1/2B | CQ9REW C57009#0-805/16"1 5/8"H121.2 mmPlug0.141"€30.70
CLEVELAND C57011 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H2/2B | CQ9REX C57011#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.14
CLEVELAND C55370 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Ticn | CQ9REY C55370#0-805/16"1 5/8"H221.2 mmPlug0.141"€38.52
CLEVELAND C55290 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Tin | CQ9REZ C55290#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.33
CLEVELAND C96010 Spiral Point Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length, 3 Flutes | CQ9RFB C96010#10-241"2 3/4"2B3#25Plug0.094"€37.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C55361 1011 Spiral Point Tap, M4X0.7 Thread Size, 9.65 mm Thread Length, 54.10 mm Length, Tin
€28.15 /unit