Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C55032 Straight Flute Tap, 1 3/8-12 Thread Size, 3 Inch Thread Length, 6 1/16 Inch Length | CQ9XYR

CLEVELAND C55032 1003 Straight Flute Tap, 1 3/8-12 Thread Size, 3 Inch Thread Length, 6 1/16 Inch Length

Item: CQ9XYR Model: C55032Cross Ref: 435P72 / 1003
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€493.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
65% Thread Drill Size1.305"
75% Thread Drill Size1.294"
Cutting Direction - MachiningRight Hand
Extended NeckYes
FinishBright
Fits ClassClass 2B
List Number1003
No. Of Pieces1
Number Of Flutes6
Overall Length6.062"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, M, N, P
Shank Dia.1.094"
Shank Length3.156"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.831"
System Of MeasurementImperial
Tap ChamferBottoming
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length3"
Thread LimitH4
Thread Size1 3/8"-12
Thread StandardFine
Threads Per Inch12
Class Of FitClass 2B
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302A
Tap FinishBright (Uncoated)
Tap StyleStraight Flute (Hand)
Thread Limit / Class Of FitH4, 2B

Shipping Info:

Ship weight (kg) 0.7245
Ship height (cm)4.5
Ship length (cm)16
Ship width (cm)4.5
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread LimitThread DirectionNumber Of Flutes75% Thread Drill SizeThread SizeTap ChamferPrice
CLEVELAND C60732 Straight Flute Hand Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 3/8 Inch Length | CQ9XRH C607321/2"2 3/8"H3Left Hand4#21-Plug€20.91
CLEVELAND C55156 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRJ C551565/16"1 5/8"H2Right Hand21.2 mm-Plug€32.92
CLEVELAND C54030 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRK C540305/16"1 5/8"H2Right Hand21.2 mm-Bottoming€27.37
CLEVELAND C54027 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRL C540275/16"1 5/8"H1Right Hand21.2 mm-Bottoming€29.80
CLEVELAND C54029 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Pipe | CQ9XRM C540295/16"1 5/8"H2Right Hand21.2 mm-Plug€27.46
CLEVELAND C54026 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Pipe | CQ9XRN C540265/16"1 5/8"H1Right Hand21.2 mm-Plug€28.94
CLEVELAND C54025 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Taper | CQ9XRP C540255/16"1 5/8"H1Right Hand21.2 mm-Taper€28.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C55032 1003 Straight Flute Tap, 1 3/8-12 Thread Size, 3 Inch Thread Length, 6 1/16 Inch Length
€493.51 /unit