Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C54627 Three Piece Tap Kit, M10-1.50 Tap Thread Size, 31.75 mm Thread Length | CQ9MUL

CLEVELAND C54627 1004 Three Piece Tap Kit, M10-1.50 Tap Thread Size, 31.75 mm Thread Length

Item: CQ9MUL Model: C54627Cross Ref: 435N40 / 1004
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Kit
55% Thread Drill Size8.9 mm
65% Thread Drill Size0.344"
75% Thread Drill Size8.5 mm
Coolant FedNon Coolant Through
Extended ShankNo
FeaturesTaper-Plug-Bottoming
FinishBright
Fits ClassClass 6H
Includes(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
List Number1004
Number Of Flutes4
Number Of Taps3
Overall Length74.61 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.9.68 mm
Shank Length42.86 mm
Square Size7.26 mm
System Of MeasurementMetric
Tap ChamferBottom, Plug, Taper
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI Table 302A
Tap TypeStraight Flute
Thread DirectionRight Hand
Thread Length31.75 mm
Thread Limit2B
Thread Pitch1.5 mm
Thread SizeM10 x 1.5
Thread StandardMetric
Class Of FitClass 6H
Measurement SystemMetric
StandardsUSCTI TABLE 302A

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.21
Ship length (cm)12.29
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of FlutesThread Size75% Thread Drill SizeTap ChamferShank Dia.Price
CLEVELAND C54235 Three-Piece Hand Tap Set, 3/8 Inch Thread Length, 2 Inch Overall Length, Right Hand | CQ9HNH C542353/8"2"H23-#33Bottom, Plug, Taper0.141"€39.24
CLEVELAND C54324 Three Piece Tap Kit, #10-24 Tap Thread Size, 1/2 Inch Thread Length | CQ9MRW C543241/2"2 3/8"2B4#10-24#25Bottom, Plug, Taper0.188"€40.28
CLEVELAND C54332 Three Piece Tap Kit, #10-24 Tap Thread Size, 1/2 Inch Thread Length | CQ9MRX C543321/2"2 3/8"2B4#10-24#25Bottom, Plug, Taper0.188"€38.61
CLEVELAND C54359 Three Piece Tap Kit, #10-32 Tap Thread Size, 1/2 Inch Thread Length | CQ9MRY C543591/2"2 3/8"2B4#10-32#21Bottom, Plug, Taper0.188"€39.24
CLEVELAND C54351 Three Piece Tap Kit, #10-32 Tap Thread Size, 1/2 Inch Thread Length | CQ9MRZ C543511/2"2 3/8"2B4#10-32#21Bottom, Plug, Taper0.188"€43.88
CLEVELAND C54388 Three Piece Tap Kit, #12-24 Tap Thread Size, 1/2 Inch Thread Length | CQ9MTA C543881/2"2 3/8"2B4#12-244.45 mmBottom, Plug, Taper0.219"€41.44
CLEVELAND C54392 Three Piece Tap Kit, #12-28 Tap Thread Size, 1/2 Inch Thread Length | CQ9MTB C543921/2"2 3/8"2B4#12-284.6 mmBottom, Plug, Taper0.219"€40.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C54627 1004 Three Piece Tap Kit, M10-1.50 Tap Thread Size, 31.75 mm Thread Length
€84.81 /unit