CLEVELAND C50032 Spiral Point Tap Plug #6x40 Steam Oxide | AG2CEW 31GF33

CLEVELAND C50032 Spiral Point Tap Plug #6x40 Steam Oxide

Item: AG2CEW Model: C50032Cross Ref: 31GF33
In Stock

Get it by Friday, Jun 13

€52.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
List Number505SS
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length1.969"
Pitch Diameter LimitsH3
Pitch Type40
Shank Dia.0.141"
Size#6
Tap TypePlug
Thread DirectionRight Hand
Thread Length33/64"
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)0.36
Ship length (cm)5
Ship width (cm)0.36
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthShank Dia.Pitch Diameter LimitsTap TypeThread DirectionNumber Of FlutesThread TypePrice
CLEVELAND C50033 Spiral Point Tap Plug #6x40 Steam Oxide | AG2CEX 31GF34 C5003333/64"1.969"0.141"H5PlugRight Hand3Fine€44.70
CLEVELAND C50051 Spiral Point Tap Plug 7/16 Inch x 20 Steam Oxide | AG2CFE 31GF52 C5005163/64"3.234"0.323"H5PlugRight Hand3Fine€86.06
CLEVELAND C50065 Spiral Point Tap Modified Bottoming #6x40 Steam Oxide | AG2CFL 31GF66 C500655/16"1.969"0.141"H3Modified BottomRight Hand3Fine€61.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C50032 Spiral Point Tap Plug #6x40 Steam Oxide
€52.26 /unit