Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C46597 Pilot for Counterbores, High Speed Steel, 5/32 Inch Shank Dia, 5/32 Inch Shank Length | CQ9GLD

CLEVELAND C46597 879 Pilot for Counterbores, High Speed Steel, 5/32 Inch Shank Dia, 5/32 Inch Shank Length

Item: CQ9GLD Model: C46597Cross Ref: 445T80 / 879
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot
ApplicationAlloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Body Dia.5/32"
FinishBright, Uncoated
Head Dia.7/16"
MaterialHigh Speed Steel
Number Of Pieces1
Pilot Dia.7/16"
Pilot Length0.438"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
Shank Dia.5/32"
Shank Length0.156"
Shank TypeStraight
System Of MeasurementDecimal Inch
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.Shank LengthPilot Dia.Body Dia.Head Dia.Pilot LengthBore Dia.MaterialPrice
CLEVELAND C46886 Aircraft Length Counterbore, Interchangeable Pilot, High Speed Steel, 1/4 Inch Body Dia | CQ9GGZ C468861/4"1 1/8"1/4"1/4"1/4"--High Speed Steel€151.53
CLEVELAND C46904 Aircraft Length Counterbore, Interchangeable Pilot, High Speed Steel, 4 Flutes | CQ9GHA C469041/4"7/8"-1/4"--13/16"High Speed Steel€292.98
CLEVELAND C46894 Aircraft Length Counterbore, Interchangeable Pilot, High Speed Steel, 4 Flutes | CQ9GHB C468941/4"7/8"-1/4"--1/2"High Speed Steel€192.59
CLEVELAND C46896 Aircraft Length Counterbore, Interchangeable Pilot, High Speed Steel, 4 Flutes | CQ9GHC C468961/4"7/8"-1/4"--9/16"High Speed Steel€188.73
CLEVELAND C46902 Aircraft Length Counterbore, Interchangeable Pilot, High Speed Steel, 4 Flutes | CQ9GHD C469021/4"7/8"-1/4"--3/4"High Speed Steel€231.54
CLEVELAND C46900 Aircraft Length Counterbore, Interchangeable Pilot, High Speed Steel, 4 Flutes | CQ9GHE C469001/4"7/8"-1/4"--11/16"High Speed Steel€227.78
CLEVELAND C46908 Aircraft Length Counterbore, Interchangeable Pilot, High Speed Steel, 4 Flutes | CQ9GHF C469081/4"7/8"-1/4"--15/16"High Speed Steel€297.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C46597 879 Pilot for Counterbores, High Speed Steel, 5/32 Inch Shank Dia, 5/32 Inch Shank Length
€77.12 /unit