CLEVELAND C46320  | CX7NCJ

CLEVELAND C46320 Single Flute Carbide Countersink, 1/8 Inch Body Dia, 1/8 Inch Shank Dia

Item: CX7NCJ Model: C46320Cross Ref: 807PP6
Limited Availability
€23.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body Dia.1/8"
Material - MachiningCarbide
Measurement SystemDecimal Inch
Overall Length1 1/2"
Secondary Material ApplicationCarbon Steel
Secondary Material Application Iso CodeN, S
Shank Dia.1/8"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0081
Ship length (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C46320 Single Flute Carbide Countersink, 1/8 Inch Body Dia, 1/8 Inch Shank Dia
€23.17 /unit