Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C46217 Countersink, 5/8 Inch Body Dia, 3/8 Inch Shank Dia, Black Oxide Finish | CQ9GTT

CLEVELAND C46217 610 Countersink, 5/8 Inch Body Dia, 3/8 Inch Shank Dia, Black Oxide Finish

Item: CQ9GTT Model: C46217Cross Ref: 445R79 / 610
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
ApplicationAlloy-Tool Steel, Cast Iron
Body Dia.5/8"
Countersink Angle82°
FinishBlack Oxide , Steam Oxide
Flute TypeSpiral
MaterialHigh Speed Steel
Number Of Flutes4
Number Of Pieces1
Overall Length2 1/4"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.3/8"
Shank Length3/8"
Shank TypeStraight
System Of MeasurementFractional Inch
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)8.61
Ship width (cm)2.54

Product Variants

ProductModelCountersink AngleBody Dia.Shank Dia.Number Of FlutesMaterialFinishOverall LengthPrimary Material ApplicationPrice
CLEVELAND C46140 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Black Oxide Finish | CQ9GML C4614090°1 1/2"3/4"1High Speed SteelBlack Oxide2 7/8"Cast Iron, Steel€249.55
CLEVELAND C46141 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Black Oxide Finish | CQ9GMM C4614160°1 1/2"3/4"1High Speed SteelBlack Oxide2 7/8"Cast Iron, Steel€259.40
CLEVELAND C46190 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Black Oxide Finish | CQ9GMN C4619082°1 1/2"3/4"3High Speed SteelBlack Oxide2 7/8"Cast Iron, Steel€265.72
CLEVELAND C46189 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Black Oxide Finish | CQ9GMP C4618960°1 1/2"3/4"3High Speed SteelBlack Oxide2 7/8"Cast Iron, Steel€249.96
CLEVELAND C46139 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Black Oxide Finish | CQ9GMQ C4613982°1 1/2"3/4"1High Speed SteelBlack Oxide2 7/8"Cast Iron, Steel€269.71
CLEVELAND C46188 Countersink, 1 1/4 Inch Body Dia, Black Oxide Finish | CQ9GMR C4618890°1 1/4"1/2"3High Speed SteelBlack Oxide2 3/4"Cast Iron, Steel€191.41
CLEVELAND C46187 Countersink, 1 1/4 Inch Body Dia, Black Oxide Finish | CQ9GMT C4618782°1 1/4"1/2"3High Speed SteelBlack Oxide2 3/4"Cast Iron, Steel€217.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C46217 610 Countersink, 5/8 Inch Body Dia, 3/8 Inch Shank Dia, Black Oxide Finish
€54.74 /unit