Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C44697 Lathe Tool Blank, Cobalt, Bright, 1 Inch Overall Width, 1 1/4 Inch Overall Ht | CQ9ZWP

CLEVELAND C44697 3517 Lathe Tool Blank, Cobalt, Bright, 1 Inch Overall Width, 1 1/4 Inch Overall Ht

Item: CQ9ZWP Model: C44697Cross Ref: 445R65 / 3517
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Blank

Shipping Info:

Ship weight (kg) 0.9945
Ship height (cm)3.51
Ship length (cm)16
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthOverall WidthOverall HeightGradeFinishEnd Angle TypeGround Surface FinishPkg. Qty.Price
CLEVELAND C44592 Lathe Tool Blank, Cobalt, Bright, 1 1/4 Inch Overall Width | CQ9ZWN C44592Cobalt9"1 1/4"1 1/4"Grade M42Bright, UncoatedNon BeveledGround1€1,081.82
CLEVELAND C44590 Lathe Tool Blank, Cobalt, Bright, 1 Inch Overall Width, 1 Inch Overall Ht | CQ9ZWQ C44590Cobalt7"1"1"Grade M42Bright, UncoatedNon BeveledGround1€612.27
CLEVELAND C44651 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 1 Inch Overall Ht | CQ9ZWU C44651Cobalt8"1/2"1"Grade M42Bright, UncoatedNon BeveledGround1€293.59
CLEVELAND C44582 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 1/2 Inch Overall Ht | CQ9ZWV C44582Cobalt4"1/2"1/2"Grade M42Bright, UncoatedNon BeveledGround1€100.22
CLEVELAND C44676 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 1/2 Inch Overall Ht | CQ9ZWW C44676Cobalt4"1/2"1/2"Grade T15Bright, UncoatedNon BeveledGround1€93.21
CLEVELAND C44648 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 3/4 Inch Overall Ht | CQ9ZWX C44648Cobalt6"1/2"3/4"Grade M42Bright, UncoatedNon BeveledGround1€184.48
CLEVELAND C44649 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 3/4 Inch Overall Ht | CQ9ZWY C44649Cobalt6"1/2"3/4"Grade M42Bright, UncoatedNon BeveledGround1€221.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C44697 3517 Lathe Tool Blank, Cobalt, Bright, 1 Inch Overall Width, 1 1/4 Inch Overall Ht