Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C44641 Lathe Tool Blank, Cobalt, Bright, 3/8 Inch Overall Width, 3/4 Inch Overall Ht | CQ9ZYF

CLEVELAND C44641 856 Lathe Tool Blank, Cobalt, Bright, 3/8 Inch Overall Width, 3/4 Inch Overall Ht

Item: CQ9ZYF Model: C44641Cross Ref: 6ZKR0 / 856
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Blank
Cutting DirectionRight, Left Hand
End Angle TypeNon Beveled
FinishBright, Uncoated
GradeGrade M42
Ground Surface FinishGround
MaterialCobalt
Overall Height3/4"
Overall Length6"
Overall Width3/8"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Finish - MachiningBright (Uncoated)
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Primary Material Application Iso CodeK, M, P

Shipping Info:

Ship weight (kg) 1.1002
Ship height (cm)4.5
Ship length (cm)15.49
Ship width (cm)4.5

Product Variants

ProductModelMaterialOverall LengthOverall WidthOverall HeightGradeFinishEnd Angle TypeGround Surface FinishPkg. Qty.Price
CLEVELAND C44592 Lathe Tool Blank, Cobalt, Bright, 1 1/4 Inch Overall Width | CQ9ZWN C44592Cobalt9"1 1/4"1 1/4"Grade M42Bright, UncoatedNon BeveledGround1€1,081.82
CLEVELAND C44697 Lathe Tool Blank, Cobalt, Bright, 1 Inch Overall Width, 1 1/4 Inch Overall Ht | CQ9ZWP C44697--------1-
RFQ
CLEVELAND C44590 Lathe Tool Blank, Cobalt, Bright, 1 Inch Overall Width, 1 Inch Overall Ht | CQ9ZWQ C44590Cobalt7"1"1"Grade M42Bright, UncoatedNon BeveledGround1€612.27
CLEVELAND C44651 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 1 Inch Overall Ht | CQ9ZWU C44651Cobalt8"1/2"1"Grade M42Bright, UncoatedNon BeveledGround1€293.59
CLEVELAND C44582 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 1/2 Inch Overall Ht | CQ9ZWV C44582Cobalt4"1/2"1/2"Grade M42Bright, UncoatedNon BeveledGround1€100.22
CLEVELAND C44676 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 1/2 Inch Overall Ht | CQ9ZWW C44676Cobalt4"1/2"1/2"Grade T15Bright, UncoatedNon BeveledGround1€93.21
CLEVELAND C44648 Lathe Tool Blank, Cobalt, Bright, 1/2 Inch Overall Width, 3/4 Inch Overall Ht | CQ9ZWX C44648Cobalt6"1/2"3/4"Grade M42Bright, UncoatedNon BeveledGround1€184.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C44641 856 Lathe Tool Blank, Cobalt, Bright, 3/8 Inch Overall Width, 3/4 Inch Overall Ht
€195.87 /unit