Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C41173 Square End Mill, 5 Flutes, Tialn Finish, 1 Inch Milling Dia, 2 Inch Cut | CQ9UAC

CLEVELAND C41173 Square End Mill, 5 Flutes, Tialn Finish, 1 Inch Milling Dia, 2 Inch Cut

Item: CQ9UAC Model: C41173Cross Ref: 438N40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length2"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill StyleSquare
End TypeSingle End
FinishTiAlN
GradeHeavy Duty
Hardened CompatibilityNo
Helix Angle42°
List NumberPMRF-C-TA
MaterialPowdered Metal
Material Grade - MachiningHeavy Duty
Milling Dia.1"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes5
Overall Length4 1/2"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P, S
Shank Dia.1"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch , Imperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut2"
Material - MachiningPowdered Metal
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3946
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesPrimary Material ApplicationShank Dia.FinishList NumberHelix AngleOverall LengthPrice
CLEVELAND C43228 Square End Mill, 3 Flutes, Bright Finish, 1/4 Inch Milling Dia, 1/4 Inch Cut | CQ9THY C432281/4"3All Materials3/8"Bright, UncoatedPMRC30°2.062"€146.54
CLEVELAND C43229 Square End Mill, 3 Flutes, Bright Finish, 1/4 Inch Milling Dia, 5/8 Inch Cut | CQ9THZ C432291/4"3All Materials3/8"Bright, UncoatedPMRC30°2.438"€144.96
CLEVELAND C32242 Square End Mill, 3 Flutes, Ticn Finish, 1/4 Inch Milling Dia, 1/4 Inch Cut | CQ9TKA C322421/4"3All Materials3/8"TiCNPMRC-TC30°2.062"€174.04
CLEVELAND C32243 Square End Mill, 3 Flutes, Ticn Finish, 1/4 Inch Milling Dia, 5/8 Inch Cut | CQ9TKB C322431/4"3All Materials3/8"TiCNPMRC-TC30°2.438"€170.47
CLEVELAND C32213 Square End Mill, 3 Flutes, Tin Finish, 1/4 Inch Milling Dia, 1/4 Inch Cut | CQ9TKN C322131/4"3All Materials1/4"TinPMRC-TN30°2.062"€162.80
CLEVELAND C32214 Square End Mill, 3 Flutes, Tin Finish, 1/4 Inch Milling Dia, 5/8 Inch Cut | CQ9TKP C322141/4"3All Materials3/8"TinPMRC-TN30°2.438"€164.04
CLEVELAND C43300 Square End Mill, 4 Flutes, Bright Finish, 1/2 Inch Milling Dia | CQ9TRE C433001/2"4All Materials1/2"Bright, UncoatedPMRC30°3 1/4"€126.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C41173 Square End Mill, 5 Flutes, Tialn Finish, 1 Inch Milling Dia, 2 Inch Cut
€82.80 /unit