Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C40516 Drill Mill, High Speed Steel, Tin Finish, 7/8 Inch Milling Dia, 1 1/2 Inch Cut | CQ9XQJ

CLEVELAND C40516 0 Drill Mill, High Speed Steel, Tin Finish, 7/8 Inch Milling Dia, 1 1/2 Inch Cut

Item: CQ9XQJ Model: C40516Cross Ref: 438L63 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€269.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Mill
Cutting DirectionRight Hand
Cutting Length1 1/2"
Cutting TypeCenter Cutting
End Mill StyleDrill
End TypeSingle End
FinishTin
Helix Angle30°
Included Angle90°
List NumberHPDM-2-TN
MaterialHigh Speed Steel
Milling Dia.7/8"
Number Of Flutes2
Overall Length3 3/4"
Primary Material ApplicationAll Materials
Shank Dia.3/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1971
Ship height (cm)2.54
Ship length (cm)11
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishList NumberOverall LengthCutting LengthNumber Of FlutesEnd Mill StylePrice
CLEVELAND C32431 Drill Mill, High Speed Steel, Bright Finish, 5/16 Inch Milling Dia, 2 Flutes | CQ9XPZ C324310.312"3/8"Bright, UncoatedHPDM-22.312"0.562"2Drill€81.78
CLEVELAND C32436 Drill Mill, High Speed Steel, Bright Finish, 5/8 Inch Milling Dia, 2 Flutes | CQ9XQA C324365/8"5/8"Bright, UncoatedHPDM-23.438"1.312"2Drill€156.12
CLEVELAND C32435 Drill Mill, High Speed Steel, Bright Finish, 9/16 Inch Milling Dia, 2 Flutes | CQ9XQB C324350.562"1/2"Bright, UncoatedHPDM-23 1/8"1 1/8"2Drill€120.66
CLEVELAND C40519 Drill Mill, High Speed Steel, Ticn Finish, 1/4 Inch Milling Dia, 1/2 Inch Cut, 2 Flutes | CQ9XQC C405191/4"3/8"Titanium CarbonitrideHPDM-2-TC2.312"1/2"2Drill€87.83
CLEVELAND C40527 Drill Mill, High Speed Steel, Ticn Finish, 3/4 Inch Milling Dia, 1 5/16 Inch Cut | CQ9XQD C405273/4"3/4"Titanium CarbonitrideHPDM-2-TC3.562"1.312"2Drill€197.15
CLEVELAND C40525 Drill Mill, High Speed Steel, Ticn Finish, 5/8 Inch Milling Dia, 1 5/16 Inch Cut | CQ9XQE C405255/8"5/8"Titanium CarbonitrideHPDM-2-TC3.438"1.312"2Drill€176.65
CLEVELAND C40529 Drill Mill, High Speed Steel, Ticn Finish, 7/8 Inch Milling Dia, 1 1/2 Inch Cut | CQ9XQF C405297/8"3/4"Titanium CarbonitrideHPDM-2-TC3 3/4"1 1/2"2Drill€265.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C40516 0 Drill Mill, High Speed Steel, Tin Finish, 7/8 Inch Milling Dia, 1 1/2 Inch Cut
€269.76 /unit