Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C40410 Square End Mill, Bright Finish, 3 Flutes, 1 Inch Milling Dia, 2 Inch Cut | CQ9UCL

CLEVELAND C40410 Square End Mill, Bright Finish, 3 Flutes, 1 Inch Milling Dia, 2 Inch Cut

Item: CQ9UCL Model: C40410Cross Ref: 438L53
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€267.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Cutting DirectionLeft Hand
Cutting Direction - MachiningLeft Hand
Cutting Length2"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeHigh Performance
Hardened CompatibilityNo
Helix Angle42°
List NumberPM-538L
MaterialPowdered Metal
Material Grade - MachiningHigh Performance
Milling Dia.1"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes3
Overall Length4 1/2"
Primary Material ApplicationAluminum
Primary Material Application Iso CodeN
Shank Dia.1"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityNo
Steel (p) CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut2"
Material - MachiningPowdered Metal
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3578
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesPrimary Material ApplicationMaterialFinishPrice
CLEVELAND C40425 Square End Mill, Bright Finish, 3 Flutes, 1 1/4 Inch Milling Dia, 2 Inch Cut | CQ9UCG C404251 1/4"1 1/4"4 1/2"2"3AluminumPowdered MetalBright, Uncoated€309.17
CLEVELAND C40430 Square End Mill, Bright Finish, 3 Flutes, 1 1/4 Inch Milling Dia, 3 Inch Cut | CQ9UCH C404301 1/4"1 1/4"5 1/2"3"3AluminumPowdered MetalBright, Uncoated€336.78
CLEVELAND C40435 Square End Mill, Bright Finish, 3 Flutes, 1 1/4 Inch Milling Dia, 4 Inch Cut | CQ9UCJ C404351 1/4"1 1/4"6 1/2"4"3AluminumPowdered MetalBright, Uncoated€336.78
CLEVELAND C40440 Square End Mill, Bright Finish, 3 Flutes, 1 1/4 Inch Milling Dia, 6 Inch Cut | CQ9UCK C404401 1/4"1 1/4"8 1/2"6"3AluminumPowdered MetalBright, Uncoated€461.00
CLEVELAND C40415 Square End Mill, Bright Finish, 3 Flutes, 1 Inch Milling Dia, 3 Inch Cut | CQ9UCM C404151"1"5 1/2"3"3AluminumPowdered MetalBright, Uncoated€269.15
CLEVELAND C40420 Square End Mill, Bright Finish, 3 Flutes, 1 Inch Milling Dia, 4 Inch Cut | CQ9UCN C404201"1"6 1/2"4"3AluminumPowdered MetalBright, Uncoated€336.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C40410 Square End Mill, Bright Finish, 3 Flutes, 1 Inch Milling Dia, 2 Inch Cut
€267.14 /unit