Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C40048 Powdered Metal End Mill 1-1/4 Inch Diameter 2 Inch Cut Length | AH2MPC 29VX72

CLEVELAND C40048 0 Powdered Metal End Mill 1-1/4 Inch Diameter 2 Inch Cut Length

Item: AH2MPC Model: C40048Cross Ref: 29VX72 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€330.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Corner Radius0.0"
Cutting DirectionRight Hand
Cutting Length2"
Cutting TypeCenter
Dimension TypeFractional Inch
End Mill StyleSquare
FinishBright
GradeGeneral Purpose
Helix Angle42°
List NumberPM538R
MaterialMetal
Milling Dia.1 1/4"
Number Of Flutes3
Overall Length4 1/2"
Shank Dia.1 1/4"
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
Length Of Cut2"
Material - MachiningPowdered Metal
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material ApplicationAluminum
Primary Material Application Iso CodeN
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.4752
Ship height (cm)3.51
Ship length (cm)12.5
Ship width (cm)3.51
Country of OriginUS

Product Details:

    • Single End/Double End : Single End

Product Variants

ProductModelMilling Dia.Shank Dia.MaterialFinishOverall LengthCutting LengthNumber Of FlutesEnd Mill StylePrice
CLEVELAND C40003 Powdered Metal End Mill 1/2 Inch Diameter 1-1/4 Inch Cut Length | AH2MMT 29VX34 C400031/2"1/2"MetalBright3 1/4"1 1/4"3Square€92.53
CLEVELAND C40015 Powdered Metal End Mill 1/2 Inch Diameter 1-1/4 Inch Cut Length | AH2MMU 29VX35 C400151/2"1/2"Powdered MetalTiCN Coated3 1/4"1 1/4"3Square€103.14
CLEVELAND C40004 Powdered Metal End Mill 1/2 Inch Diameter 2 Inch Cut Length | AH2MMV 29VX36 C400041/2"1/2"MetalBright4"2"3Square€106.33
CLEVELAND C40016 Powdered Metal End Mill 1/2 Inch Diameter 2 Inch Cut Length | AH2MMW 29VX37 C400161/2"1/2"Powdered MetalTiCN Coated4"2"3Square€129.38
CLEVELAND C40005 Powdered Metal End Mill 5/8 Inch Diameter 1-5/8 Inch Cut Length | AH2MMX 29VX38 C400055/8"5/8"MetalBright3 3/4"1 5/8"3Square€154.31
CLEVELAND C40017 Powdered Metal End Mill 5/8 Inch Diameter 1-5/8 Inch Cut Length | AH2MMY 29VX39 C400175/8"5/8"Powdered MetalTiCN Coated3 3/4"1 5/8"3Square€184.46
CLEVELAND C40006 Powdered Metal End Mill 5/8 Inch Diameter 2-1/2 Inch Cut Length | AH2MNB 29VX43 C400065/8"5/8"MetalBright4 5/8"2 1/2"3Square€164.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C40048 0 Powdered Metal End Mill 1-1/4 Inch Diameter 2 Inch Cut Length
€330.32 /unit